NEW FLOW Pressure Transducer PT3100.0V.1.U 1pc
Rp1.499.900
Persediaan
Spesifikasi Produk
| Model Number | PT3100.0V.1.U |
|---|---|
| Unit | 1pc |
| Pressure Range (bar) | -1/0 |
| Wetted Parts Material | SS316 (Standard) |
| Connection Port (inch) | 1/4 NPT |
| Accuracy | ±0.5% of full scale (41% F.S full scale for -1~0bar to 0~2.5bar only) |
| Power Supply (V) | 11 to 30 DC |
| Output Signal | 4-20 mA, 2 wires |
| EMC Compatibility | 80MHz-1GHz |
| Operating Temperature (°C) | -10 to +80 |
| Conduit Connection | M12 & Mini DIN Connectors, plastic |
| Material of Wetted Parts: | SS316 or SS304 |
| Process Connections (inch) | 1/4 NPT Male |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 20 February 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
PT3100 is suitable for the media of fluid and gas. Several measure ranges are available for a variety of automotive, industrial and commercial applications.
Over Range Protection:
1. Proof pressure range are 3 times of full scale.
2. Burst pressure range are 10 times of full scale.
3. Response time: ≤1ms
Over Range Protection:
1. Proof pressure range are 3 times of full scale.
2. Burst pressure range are 10 times of full scale.
3. Response time: ≤1ms
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan