Aver Conference Camera CAM520 PRO2 1unit

#Nomor SKU S035282037
Wishlist
Rp20.999.900
Persediaan

Spesifikasi Produk

Model Number CAM520 PRO2
Unit 1unit
Power Supply (V/Hz) AC 100V ~ 240, 50/60
Power Consumption (V/A) 12/2
PoE+ 802.3at
Operating Temperature (°C) 0 to 40
Storage Temperature (°C) -20 to 60
Operation & Storage Humidity (%) 20 to 80
Package Dimensions (LxWxH) (mm) 256x256x274
Dimensions (mm) Camera: 182x142.7x153, Remote control: 200x50x21
Compatible Applications Zoom, Microsoft® Teams, Skype for Business, Skype, Google Meet, Intel® Unite™, RingCentral, BlueJeans, V-Cube, LiveOn, CyberLink U Meeting®, TrueConf, Adobe® Connect™, Cisco Webex®, Fuze, GoToMeeting™, Vidyo, vMix, WebRTC, Wirecast, Xsplit
Web Page Browser Requirement Chrome: version 76.x or above Firefox: version 69 or above IE: Not support
Optional Accessories Mini DIN8 to D-SUB9 RS232 adapter Foldable TV mount Ceiling mount USB3.1 fiber extender 10m/20m/30m USB3.1, 3m type-B to type-A cable
System Requirements Windows® 7/10/11 Mac OS X 14.4 or higher Chromebox 3 version 94.0.4606.114 or later
Mount Camera wall-mount bracket included Optional foldable TV mount Optional ceiling mount
Connectivity 12V/2A power adaptor Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy chain) USB 3.1 type-B connector IP (RJ45)
Video format YUV, YUY2, MJPEG, NV12 Network video compression format: H.264, H.265 Network protocol: RTSP, RTMP
Resolution (16:9) 1920 x 1080, 1600 x 900, 1280 x 720, 960 x 540, 848 x 480, 800 x 448, 640 x 360, 424 x 240, 320 x 180; (4:3) 800 x 600, 640 x 480, 480 x 360, 320 x 240 at 60, 30, 15fps
Lens Focal Length (mm) 3.9 (wide) ~ 47.3 (tele)
Minimum Focus Distance (m) 1.5
Berat (Kg) 3.5
Tanggal Produk Terdaftar 09 February 2023
Terakhir Diperbaharui 22 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CAM520
Professional conferencing camera for mid-to-large rooms
The CAM520 Pro2 is an industry-leading conferencing camera. Its 24X total zoom, upgraded AVer SmartFrame, Preset Framing, Sony True WDR, IP video streaming, and a PoE port take your video conferencing experience to the next level!
Feature
Present Every Detail with an 24X* Total Zoom
Claim your advanced business benefits by presenting products in ultimate clarity and showing full details with an 24X* total zoom. The CAM520 Pro2 provides smoother video imaging than ever with up to 1080p, 60fps quality. Zoom in tightly on every facet of your products to win more business!
*Please use PTZApp 2 to set up 24X zoom.

Hold Efficient and Safe Meetings with Upgraded AVer SmartFrame
Keep meetings efficient and safe with AVer’s upgraded SmartFrame. This function uses next-generation facial and body detection to automatically frame people who are wearing masks or presenting any facial profile from up to 7~10 meters away!

Smartly track presenters through preset areas by adding a CAM520 Pro2 and its Preset Framing mode. You can set multiple preset viewing areas that the camera will automatically follow presenters through. There’ s no need for a remote control!

Access Video Calls Without the Hassle of Connecting a USB Cable!
AVer Virtual Streaming technology makes the CAM520 Pro2 available as a camera video source for virtual meetings via a single Ethernet connection. Also, a PoE+ port simplifies set up and reduces installation costs.
* Only available in Windows PC. Doesn’t support in MAC PC.

Share Live Video Online Anytime with IP Streaming
Livestream on YouTube or Facebook! Easily create live video content with the CAM520 Pro2 by using an H.264 RTSP/RTMP stream to your cloud base or on-premise streaming delivery network.

Enterprise-Grade Imaging with True WDR
Enjoy vivid meetings even in high-contrast backlight environments when you use the CAM520 Pro2. Embedded Sony True WDR is effective at up to 120dB, automatically refining highlights, shadows, and white balance. You deserve to experience enterprise-grade imaging in every meeting.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan