Aver AI Auto Tracking PTZ Camera PTC310 1unit

#Nomor SKU S035281993
Wishlist
Rp31.999.900
Persediaan

Spesifikasi Produk

Model Number PTC310
Unit 1unit
Image Sensor (inch) 1/2.8 1080p Exmor CMOS
Output Resolutions 1080p/60, 1080p/59.94, 1080p/50, 1080p/30, 1080p/29.97, 1080p/25, 1080i/60, 1080i/50, 720p/60, 720p/59.94, 720p/50
Effective Picture Elements 2 Megapixels
Minimum Illumination (Lux) 0.4 (IRE50, F1.6, 30fps)
SN Ratio (dB) >50
Gain Auto, Manual
TV Line 900 (Center)
Shutter Speed (s) 1/1 to 1/32,000
Exposure Control Auto, Manual, Priority AE (Shutter, IRIS), BLC, WDR
White balance Auto, Manual
Optical Zoom 12X
Digital Zoom 12X
Sensor Zoom 2x
Viewing Angles (°) DFOV : 78 (Wide) to 7 (Tele) HFOV : 70 (Wide) to 6 (Tele) VFOV : 42 (Wide) to 3 (Tele)
Focal Length (mm) f = 3.9 (Wide) to 46.8 (Tele)
Aperture (Iris) F = 1.6 (Wide) to 2.8 (Tele)
Minimum Working Distance (m) 0.3 (Wide), 1.5 (Tele)
Pan / Tilt Angles (°) Pan : ±170, Tilt : +90 / -30
Pan/Tilt Speed (°/s) (Manual) Pan: 0.1 to 100 Tilt: 0.1 to 100
Berat (Kg) 2.5
Tanggal Produk Terdaftar 09 February 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PTC310
AI Auto Tracking PTZ Camera
The PTC310 AI Auto Tracking PTZ Camera makes powerful and reliable Pro AV capability available to everyone. Drawing inspiration from the AVer Professional PTZ Camera family, the PTC310 features in-house AI functions like Presenter Mode and Zone Mode auto tracking, thanks to Human Detection processing. Combine the 12X optical zoom lens and Full HD 1080p resolution with hybrid auto tracking and smooth PTZ functions for broadcasting, streaming, or recording. Your exciting journey of audio and video capturing starts here!
Feature
Full HD 1080p Output Resolution
Equipped with Full HD 1080p resolution, the PTC330 provides ultra-precise auto tracking. The PTC330 also features a Sony sensor that maintains a truly impressive video performance through every frame of your production.

12X Optical Zoom & 2X Sensor Zoom
The zoom power of the PTC310 camera reaches an incredible 24X (12X optical and 2X sensor zoom). It works even while the camera is panning and tilting, allowing you to highlight content and rapidly change shooting angles. Operate a closer and clearer video feed with the unbeatable PTZ performance of the PTC310.

Human Detection AI
Welcome AVer’s most advanced AI tool yet—Human Detection. This highly accurate processing function enables PTC330 to easily detect and capture human forms and moving objects in seconds. Never miss a tracking target again.

Click & Track
Redirect focus in an instant with the PTC330. Simply click on a target to quickly adjust the shooting angle and initiate precise tracking. This advanced feature is easy for anyone to operate via remote control or Web UI.

Presenter Mode
Track your target everywhere with Presenter Mode. This feature gives presenters the flexibility to leave the stage and interact with the audience, all while being continuously tracked. The camera stays locked on its target, even if other people or objects get in the way.

Zone Mode
Zone Mode enhances your ability to capture content on multiple displays. Create up to four Content Zones to steadily capture the content on display rather than the presenter’s movements.

Hybrid Mode
Hybrid Mode provides the utmost freedom of movement for performing artists. Use preset areas for segment tracking to have the camera automatically snap to a full view of each preset location as the artist moves between it. If the artist leaves the preset areas, the camera seamlessly transitions to tracking mode and follows the artist wherever they go.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan