Aver AI Auto Tracking PTZ Camera PTC310U 1unit
Rp47.999.900
Persediaan
Spesifikasi Produk
| Model Number | PTC310U |
|---|---|
| Unit | 1unit |
| Image Sensor (inch) | 1/2.8 4K Exmor CMOS |
| Output Resolutions | 4K/30, 4K/29.97, 4K/25, 1080p/60, 1080p/59.94, 1080p/50, 1080p/30, 1080p/29.97, 1080p/25, 1080i/60, 1080i/50, 720p/60, 720p/59.94, 720p/50 |
| Effective Picture Elements | 8 Megapixels |
| Minimum Illumination (Lux) | 0.4 (IRE50, F1.6, 30fps) |
| SN Ratio (dB) | >50 |
| Gain | Auto, Manual |
| TV Line | 1400 (Center) |
| Shutter Speed (s) | 1/1 to 1/32,000 |
| Exposure Control | Auto, Manual, Priority AE (Shutter, IRIS), BLC, WDR |
| White balance | Auto, Manual |
| Optical Zoom | 12X |
| Digital Zoom | 12X |
| Sensor Zoom | 2x |
| Viewing Angles (°) | DFOV : 78 (Wide) to 7 (Tele) HFOV : 70 (Wide) to 6 (Tele) VFOV : 42 (Wide) to 3 (Tele) |
| Focal Length (mm) | f = 3.9 (Wide) to 46.8 (Tele) |
| Aperture (Iris) | F = 1.6 (Wide) to 2.8 (Tele) |
| Minimum Working Distance (m) | 0.3 (Wide), 1.5 (Tele) |
| Pan / Tilt Angles (°) | Pan : ±170, Tilt : +90 / -30 |
| Pan/Tilt Speed (°/s) | (Manual) Pan: 0.1 to 100 Tilt: 0.1 to 100 |
| Berat (Kg) | 2.5 |
| Tanggal Produk Terdaftar | 09 February 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
PTC310U
Always Be Tracking
AI Auto Tracking PTZ Camera
The PTC310U AI Auto Tracking PTZ Camera makes powerful and reliable Pro AV capability available to everyone. Drawing inspiration from the AVer Professional PTZ Camera family, the PTC310U features in-house AI functions like Presenter Mode and Zone Mode auto tracking, thanks to Human Detection processing. Combine the 12X Optical Zoom lens and 4K resolution with hybrid auto tracking and smooth PTZ functions for broadcasting, streaming, or recording. Your exciting journey of audio and video capturing starts here!
Always Be Tracking
AI Auto Tracking PTZ Camera
The PTC310U AI Auto Tracking PTZ Camera makes powerful and reliable Pro AV capability available to everyone. Drawing inspiration from the AVer Professional PTZ Camera family, the PTC310U features in-house AI functions like Presenter Mode and Zone Mode auto tracking, thanks to Human Detection processing. Combine the 12X Optical Zoom lens and 4K resolution with hybrid auto tracking and smooth PTZ functions for broadcasting, streaming, or recording. Your exciting journey of audio and video capturing starts here!
Feature
4K Output ResolutionEquipped with 4K resolution, the PTC310H provides ultra-precise auto tracking. The PTC310H also features a Sony sensor that maintains a truly impressive video performance through every frame of your production.
12X Optical Zoom & 2X Sensor Zoom
The zoom power of the PTC310H reaches an incredible 24X (12X optical and 2X sensor zoom). It works even while the camera is panning and tilting, allowing you to highlight content and rapidly change shooting angles. Operate a closer and clearer video feed with the unbeatable PTZ performance of the PTC310H.
Human Detection AI
Welcome AVer’s most advanced AI tool yet—Human Detection. This highly accurate processing function enables the PTC310H to easily detect and capture human forms and moving objects in seconds. Never miss a tracking target again.
Click & Track
With the PTC310H, you can simply click on a target to quickly adjust the shooting angle and initiate precise tracking, ensuring you can redirect in an instant. This advanced feature is easy for anyone to operate via both remote control and intuitive Web UI.
Presenter Mode
Track your target everywhere with Presenter Mode. This feature gives presenters the flexibility to leave the stage and interact with the audience, all while being continuously tracked. The camera stays locked on its target, even if other people or objects get in the way.
Zone Mode
Zone Mode enhances your ability to capture content on multiple displays. Create up to four Content Zones to steadily capture the content on display rather than the presenter’s movements.
Hybrid Mode
Hybrid Mode provides the utmost freedom of movement for performing artists. Use preset areas for segment tracking to have the camera automatically snap to a full view of each preset location as the artist moves between it. If the artist leaves the preset areas, the camera seamlessly transitions to tracking mode and follows the artist wherever they go.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan