Aver AI Auto Tracking PTZ Camera PTC310H V2 White 1unit
Rp32.999.900
Persediaan
Spesifikasi Produk
| Model Number | PTC310H V2 |
|---|---|
| Unit | 1unit |
| Image Sensor (inch) | 1/2.8 4K Exmor CMOS |
| Output Resolutions | 4K/30, 4K/29.97, 4K/25, 1080p/60, 1080p/59.94, 1080p/50, 1080p/30, 1080p/29.97, 1080p/25, 1080i/60, 1080i/50, 720p/60, 720p/59.94, 720p/50 |
| Effective Picture Elements | 8 Megapixels |
| Minimum Illumination (Lux) | 0.4 (IRE50, F1.6, 30fps) |
| SN Ratio (dB) | >50 |
| Gain | Auto, Manual |
| TV Line | 1400 (Center) |
| Shutter Speed (s) | 1/1 to 1/32,000 |
| Exposure Control | Auto, Manual, Priority AE (Shutter, IRIS), BLC, WDR |
| White balance | Auto, Manual |
| Optical Zoom | 12X |
| Digital Zoom | 12X |
| Sensor Zoom | 2x |
| Viewing Angles (°) | DFOV : 78 (Wide) to 7 (Tele) HFOV : 70 (Wide) to 6 (Tele) VFOV : 42 (Wide) to 3 (Tele) |
| Focal Length (mm) | f = 3.9 (Wide) to 46.8 (Tele) |
| Aperture (Iris) | F = 1.6 (Wide) to 2.8 (Tele) |
| Minimum Working Distance (m) | 0.3 (Wide), 1.5 (Tele) |
| Pan / Tilt Angles (°) | Pan : ±170, Tilt : +90 / -30 |
| Pan/Tilt Speed (°/s) | (Manual) Pan: 0.1 to 100 Tilt: 0.1 to 100 |
| Berat (Kg) | 2.5 |
| Tanggal Produk Terdaftar | 09 February 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
PTC310HW
AI Auto Tracking PTZ Camera
The PTC310HW AI Auto Tracking PTZ Camera makes powerful and reliable Pro AV capability available to everyone. Drawing inspiration from the AVer Professional PTZ Camera family, the PTC310HW features in-house AI functions like Presenter Mode and Zone Mode auto tracking, thanks to Human Detection processing. Embrace its 12X optical zoom lens and 4K resolution to combine with hybrid auto tracking and smooth PTZ functions for broadcasting, streaming, or recording. Your exciting journey of audio and video capturing starts here!
AI Auto Tracking PTZ Camera
The PTC310HW AI Auto Tracking PTZ Camera makes powerful and reliable Pro AV capability available to everyone. Drawing inspiration from the AVer Professional PTZ Camera family, the PTC310HW features in-house AI functions like Presenter Mode and Zone Mode auto tracking, thanks to Human Detection processing. Embrace its 12X optical zoom lens and 4K resolution to combine with hybrid auto tracking and smooth PTZ functions for broadcasting, streaming, or recording. Your exciting journey of audio and video capturing starts here!
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan