Aver AI Auto Tracking PTZ Camera PTC320U V2 (NDI) 1unit
Rp54.999.900
Persediaan
Spesifikasi Produk
| Model Number | PTC320U V2 (NDI) |
|---|---|
| Unit | 1unit |
| Image Sensor (inch) | 1/2.8 4K Exmor CMOS |
| Effective Picture Elements | 8 Megapixels |
| Output Resolutions | 4K/30, 4K/29.97, 4K/25, 1080p/60, 1080p/59.94, 1080p/50, 1080p/30, 1080p/29.97, 1080p/25, 1080i/60, 1080i/59.94, 1080i/50, 720p/60, 720p/59.94, 720p/50 |
| Minimum Illumination (Lux) | 0.5 (IRE50, F1.6, 30fps) |
| SN Ratio (dB) | ≥ 50 |
| Gain | Auto, Manual |
| TV Line | 1400 (Center/Wide) |
| Shutter Speed | 1/1 to 1/32,000 sec |
| Exposure Control | Auto, Manual, Priority AE (Shutter, IRIS), BLC, WDR |
| White balance | Auto, Manual, ATW, One Push |
| Optical Zoom | 21X |
| Digital Zoom | 12X |
| Total Zoom | 252X |
| Viewing Angles (°) | DFOV : 66.4 (Wide) to 3.3 (Tele) HFOV : 52.26 (Wide) to 2.66 (Tele) VFOV : 41.26 (Wide) to 2 (Tele) |
| Focal Length (mm) | f = 5.3 (Wide) to 110 (Tele) |
| Aperture (Iris) | F = 1.6 (Wide) to 3.8 (Tele) |
| Minimum Working Distance (m) | 1.5 (Wide), 1.5 (Tele) |
| Pan / Tilt Angles (°) | Pan : ±170, Tilt : +90 / -30 |
| Pan/Tilt Speed (°/s) | (Manual) Pan : 0.1 to 100, Tilt : 0.1 to 100 |
| Berat (Kg) | 2.5 |
| Tanggal Produk Terdaftar | 09 February 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
PTC320UV2
AI Auto Tracking PTZ Cameras
AI Auto Tracking PTZ Camera
The PTC320UV2 AI Auto Tracking PTZ Camera makes powerful and reliable Pro AV capability available to everyone. Drawing inspiration from the AVer Professional PTZ Camera family, the PTC320UV2 features in-house AI functions like Presenter Mode, Zone Mode and Hybrid Mode auto tracking, thanks to Human Detection processing. Combine the 21X Optical Zoom lens and 4K Ultra HD resolution with hybrid auto tracking and smooth PTZ functions for broadcasting, streaming, or recording. Your exciting journey of audio and video capturing starts here!
AI Auto Tracking PTZ Cameras
AI Auto Tracking PTZ Camera
The PTC320UV2 AI Auto Tracking PTZ Camera makes powerful and reliable Pro AV capability available to everyone. Drawing inspiration from the AVer Professional PTZ Camera family, the PTC320UV2 features in-house AI functions like Presenter Mode, Zone Mode and Hybrid Mode auto tracking, thanks to Human Detection processing. Combine the 21X Optical Zoom lens and 4K Ultra HD resolution with hybrid auto tracking and smooth PTZ functions for broadcasting, streaming, or recording. Your exciting journey of audio and video capturing starts here!
Feature
4K Output ResolutionEquipped with 4K resolution, the PTC320UV2 provides ultra-precise auto tracking. The PTC320UV2 also features a Sony sensor that maintains a truly impressive video performance through every frame of your production.
21X Optical Zoom & 12X Digital Zoom
The zoom power of the PTC320UV2 camera reaches an incredible 252X (21X optical and 12X digital zoom). It works even while the camera is panning and tilting, allowing you to highlight content and rapidly change shooting angles. Operate a closer and clearer video feed with the unbeatable PTZ performance of the PTC320UV2.
Human Detection AI
Welcome AVer’s most advanced AI tool yet—Human Detection. This highly accurate processing function enables PTC320UV2 to easily detect and capture human forms and moving objects in seconds. Never miss a tracking target again.
Click & Track
Redirect focus in an instant with the PTC320UV2. Simply click on a target to quickly adjust the shooting angle and initiate precise tracking. This advanced feature is easy for anyone to operate via remote control or Web UI.
Presenter Mode
Track your target everywhere with Presenter Mode. This feature gives presenters the flexibility to leave the stage and interact with the audience, all while being continuously tracked. The camera stays locked on its target, even if other people or objects get in the way.
Zone Mode
Zone Mode enhances your ability to capture content on multiple displays. Create up to four Content Zones to steadily capture the content on display rather than the presenter’s movements.
Hybrid Mode
Hybrid Mode provides the utmost freedom of movement for performing artists. Use preset areas for segment tracking to have the camera automatically snap to a full view of each preset location as the artist moves between it. If the artist leaves the preset areas, the camera seamlessly transitions to tracking mode and follows the artist wherever they go.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan