SONY Handheld Camcorder PXW-Z90 4K HDR 1unit
Rp41.999.900
Persediaan
Spesifikasi Produk
| Model Number | PXW-Z90 |
|---|---|
| Unit | 1unit |
| Power Requirements (V) | DC In: 8.4, Battery: 7.4 |
| Power Consumption (W) | Approx. 6.5 (while recording with viewfinder and XAVC QFHD 2160/30p 60Mbps) Approx. 6.9 (while recording with LCD and XAVC QFHD 2160/30p 60Mbps) |
| Operating Temperature (°C/°F) | 0 to 40/32 to 104 |
| Storage Temperature Range (°C/°F) | -20 to +60/-4 to +140 |
| Battery Operating Time (minute) | Approx. 140 with NP-FV70A battery (while recording with LCD, XAVC QFHD 2160/30p, 60Mbps) Approx. 265 with NP-FV70A battery (while playing with LCD, XAVC QFHD 2160/30p, 60Mbps) |
| Lens Mount | Fixed |
| Zoom Ratio | 12x (optical), servo |
| Focal Length (mm) | f= 9.3 - 111.6 equivalent to f = 29.0 - 348.0 on 35 lens (16:9) equivalent to f = 35.5 - 426.0 on 35 lens (4:3) |
| Iris | F2.8 - F4.5 auto/manual selectable |
| Focus | AF/MF selectable, 10 mm to ∞ (Wide), 1000 mm to ∞ (Tele) |
| Image Stabilizer | ON/OFF selectable, shift lens |
| Filter Diameter (mm) | M62 |
| Imaging Device (Type) | 1.0-type (13.2mm x 8.8mm) back-illuminated Exmor RS CMOS sensor |
| Effective Picture Elements | Approx.14.2M pixels (16:9) / Approx.12.0M pixels (3:2) |
| Built-in Optical Filters | OFF: Clear, 1 : 1/4ND, 2: 1/16ND, 3: 1/64ND |
| SNI License | Yes |
| Berat (Kg) | 7.0 |
| Tanggal Produk Terdaftar | 09 February 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
PXW-Z90
The PXW-Z90 offers broadcast quality 4K with advanced features such as high-speed auto focus, Instant HDR workflow, up to 960fps*/1000fps** super-slow motion and streaming via Wi-Fi.
Simple Live Streaming to major online services – free upgrade available now.
*60Hz: 960fps. **50Hz: 1000fps
Share the moment now with Simple Live Streaming
With the PXW-Z90, it’s easy to share high quality video in real time with your online audience. Stream live footage directly to major online platforms with easy set-up.*
*Free of charge upgrade available now.
Ultimate mobility with high-speed autofocus
The PXW-Z90 is palm-sized, ultra-lightweight to shoot in any situation and its advanced Fast Hybrid AF system is designed to provide pin-sharp image quality at all times with complete creative control.
First professional palm camcorder with 4K HDR
The PXW-Z90 is the first professional palm-sized camcorder to deliver stunning 4K High Dynamic Range (HDR) content with Hybrid Log-Gamma (HLG) file-based workflows. S-Log3 is also supported, enabling you to create beautiful imagery with a wide colour gamut and colour range.
3840 x 2160 pixels. Connect this product to HDR (HLG) compatible TV via HDMI cable and turn to HDR (HLG) mode by TV when displaying 4K QFHD movies
Wide-angle zoom lens with great control
The PXW-Z90 is supplied with a fixed 29mm wide-angle ZEISS Vario-Sonnar T lens, ideal for capturing panoramic landscapes. The 12x optical zoom can be increased to 18x with Clear Image Zoom, maintaining QFHD resolution using Super Resolution Technology or 24x in HD. In addition, the digital extender can double this range again, up to 48x zoom.
The camcorder’s lens ring enables smooth, natural adjustment of focusing or zooming, depending on which mode is selected, while the manual dial and buttons on the side of the body allow swift and easy adjustment of IRIS (aperture), ISO/GAIN and shutter speed.
Superb quality monitoring with enhanced OLED viewfinder
You have superb monitoring options with the Z90, an enhanced 0.39-type 2359K dot OLED viewfinder and 3.5-type 1550K dot LCD. The super high resolution OLED viewfinder offers excellent quality brightness, contrast and response, giving you better precision of manual focus operations and eliminating any colour-breaking phenomenon. The LCD gives you further flexible composition options.
Dual XLR inputs
Robust XLR inputs on the removable handle support professional standard stereo audio recording. Switchable phantom power supports mics that need it, while independent channel input dials provide precision control.
Remote operation
The PXW-Z90 has a featured remote interface (2.5 mm stereo mini-mini jack) wired interface. Using a wired remote controller such as the RM-1BP or RM-30BP the focus, zoom, rec start/stop and rec review can be controlled remotely.
Dual media slots
To extend recording time and workflow flexibility, the PXW-Z90 is equipped with two memory card slots and is compatible with SDXC and SDHC cards as well as Memory Stick PRO Duo (Mark 2) / PRO-HG Duo*.
Relay mode automatically switches recording from the first to the second memory card when the first is full; Simul mode allows simultaneous recording to two memory cards (for example to create an immediate back-up version). The PXW-Z90’s two start/stop buttons on the handle grip and camcorder body can independently start and stop recording on different memory cards while recording in Simul mode.
*Memory Card Slot 1 only.
Multi-Interface (MI) Shoe
The PXW-Z90 takes advantage of Sony’s flexible Multi-Interface (MI) Shoe, which provides power, signal connections and coordinated on/off switching to compatible Sony accessories. For example, you can connect and control Sony UWP-D wireless microphone systems (sold separately). Please note to use the MI-Shoe the XLR handle must be removed.
Wide choice of connections
The PXW-Z90 offers numerous connections to suit the broadcast workflow, including 3G HD-SDI, HDMI®, Multi/Micro USB jack and composite output. The Rec Trigger signal can be sent through SDI and HDMI to link an external recording device. HDMI/SDI/composite output is possible during QFHD recording*.
*HDMI supports up QFHD resolution, 3G-SDI supports up to HD resolution. Composite is SD-only.
Easily synchronise multiple camcorders
When shooting with multiple camcorders, you can synchronise the timecode of each camcorder using Content Browser Mobile™ (CBM) smartphone application* with optional CBKZ-WTCL upgrade. With this feature, all camcorders can synchronise to the primary camcorder you select or to a manually set time – whichever you prefer.
*Version 3.0 Content Browser Mobile™ required which is compatible with iOS 9.0 – 10.3 or Android 4.4 through 7.1.
The PXW-Z90 offers broadcast quality 4K with advanced features such as high-speed auto focus, Instant HDR workflow, up to 960fps*/1000fps** super-slow motion and streaming via Wi-Fi.
Simple Live Streaming to major online services – free upgrade available now.
*60Hz: 960fps. **50Hz: 1000fps
Share the moment now with Simple Live Streaming
With the PXW-Z90, it’s easy to share high quality video in real time with your online audience. Stream live footage directly to major online platforms with easy set-up.*
*Free of charge upgrade available now.
Ultimate mobility with high-speed autofocus
The PXW-Z90 is palm-sized, ultra-lightweight to shoot in any situation and its advanced Fast Hybrid AF system is designed to provide pin-sharp image quality at all times with complete creative control.
First professional palm camcorder with 4K HDR
The PXW-Z90 is the first professional palm-sized camcorder to deliver stunning 4K High Dynamic Range (HDR) content with Hybrid Log-Gamma (HLG) file-based workflows. S-Log3 is also supported, enabling you to create beautiful imagery with a wide colour gamut and colour range.
3840 x 2160 pixels. Connect this product to HDR (HLG) compatible TV via HDMI cable and turn to HDR (HLG) mode by TV when displaying 4K QFHD movies
Wide-angle zoom lens with great control
The PXW-Z90 is supplied with a fixed 29mm wide-angle ZEISS Vario-Sonnar T lens, ideal for capturing panoramic landscapes. The 12x optical zoom can be increased to 18x with Clear Image Zoom, maintaining QFHD resolution using Super Resolution Technology or 24x in HD. In addition, the digital extender can double this range again, up to 48x zoom.
The camcorder’s lens ring enables smooth, natural adjustment of focusing or zooming, depending on which mode is selected, while the manual dial and buttons on the side of the body allow swift and easy adjustment of IRIS (aperture), ISO/GAIN and shutter speed.
Superb quality monitoring with enhanced OLED viewfinder
You have superb monitoring options with the Z90, an enhanced 0.39-type 2359K dot OLED viewfinder and 3.5-type 1550K dot LCD. The super high resolution OLED viewfinder offers excellent quality brightness, contrast and response, giving you better precision of manual focus operations and eliminating any colour-breaking phenomenon. The LCD gives you further flexible composition options.
Dual XLR inputs
Robust XLR inputs on the removable handle support professional standard stereo audio recording. Switchable phantom power supports mics that need it, while independent channel input dials provide precision control.
Remote operation
The PXW-Z90 has a featured remote interface (2.5 mm stereo mini-mini jack) wired interface. Using a wired remote controller such as the RM-1BP or RM-30BP the focus, zoom, rec start/stop and rec review can be controlled remotely.
Dual media slots
To extend recording time and workflow flexibility, the PXW-Z90 is equipped with two memory card slots and is compatible with SDXC and SDHC cards as well as Memory Stick PRO Duo (Mark 2) / PRO-HG Duo*.
Relay mode automatically switches recording from the first to the second memory card when the first is full; Simul mode allows simultaneous recording to two memory cards (for example to create an immediate back-up version). The PXW-Z90’s two start/stop buttons on the handle grip and camcorder body can independently start and stop recording on different memory cards while recording in Simul mode.
*Memory Card Slot 1 only.
Multi-Interface (MI) Shoe
The PXW-Z90 takes advantage of Sony’s flexible Multi-Interface (MI) Shoe, which provides power, signal connections and coordinated on/off switching to compatible Sony accessories. For example, you can connect and control Sony UWP-D wireless microphone systems (sold separately). Please note to use the MI-Shoe the XLR handle must be removed.
Wide choice of connections
The PXW-Z90 offers numerous connections to suit the broadcast workflow, including 3G HD-SDI, HDMI®, Multi/Micro USB jack and composite output. The Rec Trigger signal can be sent through SDI and HDMI to link an external recording device. HDMI/SDI/composite output is possible during QFHD recording*.
*HDMI supports up QFHD resolution, 3G-SDI supports up to HD resolution. Composite is SD-only.
Easily synchronise multiple camcorders
When shooting with multiple camcorders, you can synchronise the timecode of each camcorder using Content Browser Mobile™ (CBM) smartphone application* with optional CBKZ-WTCL upgrade. With this feature, all camcorders can synchronise to the primary camcorder you select or to a manually set time – whichever you prefer.
*Version 3.0 Content Browser Mobile™ required which is compatible with iOS 9.0 – 10.3 or Android 4.4 through 7.1.
Feature
Stream directly to major online platformsLive streaming instantly connects you with your audience, wherever you are. From weddings and live events to interviews and seminars – capture high-quality images and share them in real time on major online video platforms. Set up your own streaming channel with your smartphone or tablet, connect via Wi-Fi – and you’re ready to go.
Free of charge upgrade available now
For Ethernet connection, separate accessories (VMC-UAM2, CBK-NA1) are required
Revolutionary imaging performance with Exmor RS
To deliver imaging performance previously impossible for a compact camcorder, a large 14.2-megapixel (effective) 1.0-type stacked CMOS image sensor delivers beautiful background bokeh defocus effects and superior sensitivity for capturing high-quality images with less noise, even under dark or bright conditions. This sensor integrates up to 273 phase-detection AF points that densely cover approx. 84% of the image area, for precise tracking of subjects throughout the shooting frame.
The sensor gives you low noise and less blur because more light reaches the sensor, offering clear and steady pictures even in a dark scene with minimum illumination 1.7 lux*.
*LOW LUX mode.
Enhanced Fast Hybrid auto focus captures action
Enhanced Fast Hybrid auto focus (AF) is comprised of a number of features: Phase-detection AF with up to 273 reference points covering approximately 84% of the image area, face detection and lock-on auto focus technology to estimate subject movement. They all work together seamlessly to capture fast-moving subjects with amazing sharpness.
Auto Focus Creative Control
AF Drive Speed means you set the speed at which focus switches – rapid for a sports event and slow for a drama production. It’s easy to get the results you need. AF Track Depth allows you to choose a Wide depth of field when a subject is fast moving, while Narrow fine tunes performance for a subject at a consistent distance. AF Switching Sensitivity lets you lock tight to a single subject or fluidly switch focus – such as when shooting a line of runners.
Instant HDR workflows
Shoot, edit and view HDR content in HLG without the need for additional colour grading.
As the expanding need for HDR content continues, internet video platforms and professionals producing corporate or event content are paying more attention to the added value of HDR. They need to deliver content quickly, without compromising on imaging expression and quality of content. To meet this demand, the PXW-Z90 offers Hybrid Log-Gamma (HLG) recording, in addition to S-Log3, for easy file-based workflows, whilst achieving the image quality of HDR. This simple workflow enables the shooting, editing and viewing of HDR content in HLG, without devoting a lot of time to post-production work and additional colour grading.
Express your vision beyond realtime motion
High Frame Rate shots can turn everyday actions into slow motion ballet and the PXW-Z90 delivers a stunning 120 frames* per second (fps) in Full HD XAVC 10bit 4:2:2, giving you continuous five-times slow motion expression. Higher frame rates** are also possible for even greater creative flexibility.
*50Hz: 100fps. 60Hz: 120fps
**50Hz: 250, 500, 1000fps. 60Hz: 240, 480, 960fps
Broadcast quality 4K (QFHD) and HD
The PXW-Z90 allows you to record a wide range of 4K (QFHD) and HD formats for maximum flexibility from this stunning palm-sized camcorder. The Z90 supports XAVC QFHD 100Mbps recordings at 30p/25p/24p, XAVC HD Long GOP 422 50Mbps, MPEGHD422 50Mbps*, MPEGHD420 35Mbps and AVCHD.
*MPEG HD recording requires optional licence (CBKZ-SLMP) upgrade.
Networked for high mobility
The PXW-Z90 comes with 5GHz* and 2.4GHz Wi-Fi as standard – simply turn on and log onto your preferred network to enable a host of advanced wireless production features:
*5GHz support dependent on country/regional regulation. Only PXW-Z90V supports 5GHz.
QoS Streaming to XDCAM air allows images to be streamed live from the camcorder for viewing at a remote location
FTP Transfer allows content files recorded with MPEG HD 422/420 proxy feature (CBKZ-SLMP required) and other content files shot in XAVC (QFHD/FHD) and AVCHD formats to be sent over the internet for remote storage on an FTP server
XDCAM air can upload proxy footage to the cloud from multiple camera operators in the field, so editing can start immediately. Uploaded content can be accessed securely from any location. News teams can even start logging clips while shooting’s still going on, saving even more valuable time when a story’s breaking
Wi-Fi/NFC (Near Field Communication) with Content Browser Mobile™ allows the PXW-Z90 to be remotely controlled from a smartphone or tablet computer (iOS 9.0 – 10.3 or Android 4.4 through 7.1) via a Wi-Fi connection.* One-touch authentication is also possible with smartphones that offer NFC connectivity
Wired LAN connection allows the PXW-Z90 to be connected to the internet over a wired connection via the separately available VMC-UAM2 USB adapter cable and network adaptor kit (CBK-NA1), allowing files to be streamed or transferred by FTP
*The Content Browser Mobile™ application can be downloaded from the Google Play Store or App Store. Wi-Fi operation cannot be guaranteed with all smartphones and tablet computers.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)