Fieldpiece Wireless Vacuum Gauge MG44 1unit

Rp15.999.900
Persediaan

Spesifikasi Produk

Model Number MG44
Unit 1unit
Minimum Device Requirement BLE 4.0 devices running iOS® 7.0 or Android™ 5.0
Connector Type 1/4" SAE male fitting
Accuracy (%) ±(5of reading + 5 microns) at 77℉ (25℃), 50 to 2000 microns
Range 50 to 25000 microns of mercury, 6 to 3333 Pascals, 0.06 to 33.33 mBar, 50 to 25000 mTorr, 0.05 to 25 Torr
Units microns of mercury (English), Pascals (Metric), mBar (Metric), mTorr (Metric), Torr (Metric, equivalent to mmHg)
Best Resolution 1 micron of mercury (below 2000 microns), 1 Pascal (below 250 Pascals), 0.001 mBar (below 2.5 mBar), 1 mTorr (below 2000 mTorr), 0.001 Torr (below 2.5 Torr, equivalent to mmHg)
Battery Type 2 x AA Alkaline, NEDA 15A, JIS UM3, IEC LR6
Battery Life 40 hours typical alkaline
Auto Power-off 15 minutes default (APO adjustable)
Wireless Range (ft) 1000 (305 meters) line of sight. Obstructions affect distance
Radio Frequency ( GHz) 2.4
Water Resistance IP54
Operating Temperature (°C) -10 to 50
Operating Humidity (%RH) <75
Storage Temperature (°C) -20 to 60
Storage Humidity (%RH) 0 to 80 (with batteries removed)
Berat (Kg) 0.4
Tanggal Produk Terdaftar 03 February 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MG44 - Wireless Vacuum GaugeRugged, accurate and wirelessConfidently perform evacuations with a reliable, leak-proof seal.Reversible angled coupler and new cylindrical design are easier to fit into tight spaces.There are three ways to use: Stand Alone, Job Link System App & SMAN Manifold ScreenThere are three ways to view: Rate, Bar Graph & Rate MeterIP54-rated weather-resistant.Rugged over-molded construction for extreme impact resistance.A2L compatibleDesigned for the field.Like every piece of Fieldpiece hardware, the Wireless Vacuum Gauge (MG44) is built to make your work easier. It helps eliminate misleading measurements by allowing you to connect it at the system port  - even those awkward, hard-to-reach spots. It’s also housed in a rugged impact- and weather-resistant case.Install anywhere - even one-handed.The new, smaller cylindrical shape of the Wireless Vacuum Gauge, its no-slip grip, and the addition of a reversible angled coupler-mean the MG44 is easy to manipulate and install in the toughest spots.Three ways to use.Stand AloneJob Link System AppSMAN Manifold ScreenThree ways to view.RateBar GraphRate Meter Pick up a wireless vacuum gauge right now.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan