Fieldpiece Detektor Kebocoran Refrigeran Inframerah (Sensor Bocor Refrigeran IR) DR82 1unit

Rp30.999.900
Persediaan

Spesifikasi Produk

Model Number DR82
Unit 1unit
Sensor Type Infrared (IR)
Sensor Life 10 years typical
Sensitivity Levels High, medium, low, turbo (selectable)
Maximum Sensitivity (oz/year) 0.03 (1g/a), stationary, 0.1 (3g/a), in motion
Detection Feedback Red tip LED, LCD bar graph, LCD digits, beeper
Refrigerants HFC, HCFC, CFC, HFOs, and blends
Response Time <1 seconds typical
Recovery Time <5 seconds typical
Battery Type (mAh) 3.7 VDC (nominal) 2550mAh, non-replaceable
Charge Time 6 hours typical with included charger
Battery Life 10 hours typical, backlight off
Auto Power-off 10 minutes without detection or button press
Operating Temperature (°C) 0 to 40
Operating Humidity (%RH) < 75 (non-condensing)
Storage Temperature (°C) -20 to 60
Storage Humidity (%RH) < 80
Weight (gram) 14 oz (400)
Water Resistance esigned to IP54
Berat (Kg) 0.2
Tanggal Produk Terdaftar 03 February 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DR82 – Infrared Refrigerant Leak Detector. Easy to see it’s more reliable. State-of-the-art infrared sensorMassive backlit LCD screen provides clear, easy-to- see informationSensitivity better than 0.03 oz/yr (1g/a)Detects all HFC, CFC, HCFC, HFO  and blendsFlashing lighted tip, loud beeper and leak rate indicatorDoesn’t trigger on soap bubbles and oilA2L compatibleThe highest possible sensitivity.If you want to find leaks faster for your customers, try the Fieldpiece DR82 Infrared Refrigerant Leak Detector. Our newest detector can sniff out leaks at <0.03 oz/yr. That’s 20 times more sensitive than soap bubbles. This exceeds detection standards so you can quickly find and pinpoint leaks. DR82 triggers on all HFC, CFC, HCFC, HFO and blends. Goodbye false-positives.Unlike other detectors you’ll find on the market, the DR82 doesn’t trigger on oil or moisture. It also senses change in refrigerant levels and can work in contaminated environments. The sensors are fast-acting and last up to 10 years. Easy to use, see and charge.The DR82 is designed to easily fit in your hand and is rugged enough to handle the demands you face in the field every day. Its new, bright screen has an easy-to-read bar graphs, numeric readings and customizable dual alarms so you’ll always know exactly what you’re seeing. The DR82 also holds a charge for up to 10 hours and can be used while charging, so it can work as long as you need.DR82 Features:-10-year sensor life-Doesn’t trigger on soap bubbles and oil-Compact – designed to fit in your hand-Multiple alarms-LED lighted tip and loud beep help find leaks in noisy and dark environments-Sensitivity better than 0.03 oz/yr (1g/a)-Ruggedized and IP54-certified-10-hour battery charge-Bright blue, back-lit LCD screen with clear numerical leak size indicator and bar graph-Non-conductive, sturdy probe that stays where you want it.-Weighs less than a pound-Works on A2L Refrigerants

What’s Included
- (1) Advanced Infrared Refrigerant Leak Detector – DR82
- (5) Replacement Filtered Tips – RFT6
- (1) Blow-Molded Case

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan