Fieldpiece Detektor Kebocoran Refrigeran Inframerah (Sensor Bocor Refrigeran IR)

Sebelum PPN:
Rp30.999.900
Spesifikasi
Sensor TypeInfrared (IR)
Sensor Life10 years typical
Sensitivity LevelsHigh, medium, low, turbo (selectable)
Maximum Sensitivity (oz/year)0.03 (1g/a), stationary, 0.1 (3g/a), in motion
Detection FeedbackRed tip LED, LCD bar graph, LCD digits, beeper
RefrigerantsHFC, HCFC, CFC, HFOs, and blends
Auto Power-off10 minutes without detection or button press
Battery Life10 hours typical, backlight off
Battery Type (mAh)3.7 VDC (nominal) 2550mAh, non-replaceable
Charge Time6 hours typical with included charger
Operating Humidity (%RH)< 75 (non-condensing)
Operating Temperature (°C)0 to 40
Recovery Time<5 seconds typical
Response Time<1 seconds typical
Storage Humidity (%RH)< 80
Storage Temperature (°C)-20 to 60
Water Resistanceesigned to IP54
Weight (gram)14 oz (400)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DR82 – Infrared Refrigerant Leak Detector. Easy to see it’s more reliable. State-of-the-art infrared sensorMassive backlit LCD screen provides clear, easy-to- see informationSensitivity better than 0.03 oz/yr (1g/a)Detects all HFC, CFC, HCFC, HFO  and blendsFlashing lighted tip, loud beeper and leak rate indicatorDoesn’t trigger on soap bubbles and oilA2L compatibleThe highest possible sensitivity.If you want to find leaks faster for your customers, try the Fieldpiece DR82 Infrared Refrigerant Leak Detector. Our newest detector can sniff out leaks at <0.03 oz/yr. That’s 20 times more sensitive than soap bubbles. This exceeds detection standards so you can quickly find and pinpoint leaks. DR82 triggers on all HFC, CFC, HCFC, HFO and blends. Goodbye false-positives.Unlike other detectors you’ll find on the market, the DR82 doesn’t trigger on oil or moisture. It also senses change in refrigerant levels and can work in contaminated environments. The sensors are fast-acting and last up to 10 years. Easy to use, see and charge.The DR82 is designed to easily fit in your hand and is rugged enough to handle the demands you face in the field every day. Its new, bright screen has an easy-to-read bar graphs, numeric readings and customizable dual alarms so you’ll always know exactly what you’re seeing. The DR82 also holds a charge for up to 10 hours and can be used while charging, so it can work as long as you need.DR82 Features:-10-year sensor life-Doesn’t trigger on soap bubbles and oil-Compact – designed to fit in your hand-Multiple alarms-LED lighted tip and loud beep help find leaks in noisy and dark environments-Sensitivity better than 0.03 oz/yr (1g/a)-Ruggedized and IP54-certified-10-hour battery charge-Bright blue, back-lit LCD screen with clear numerical leak size indicator and bar graph-Non-conductive, sturdy probe that stays where you want it.-Weighs less than a pound-Works on A2L Refrigerants

What’s Included
- (1) Advanced Infrared Refrigerant Leak Detector – DR82
- (5) Replacement Filtered Tips – RFT6
- (1) Blow-Molded Case

Ulasan Produk

Tidak ada ulasan