Chugoku Marine Paint Univan NT White 20kg 1set

Rp3.299.900
Persediaan

Spesifikasi Produk

Unit 1set
Color White
Size (kg) 20
Type Modified epoxy primer
Mixing Ratio Base : Hardener = 70 : 30 [by volume], Base : Hardener = 80 : 20 [by weight
Flash Point (°C) Base = 22.5, Hardener = 27.0
Density (g/mL) 1.34
Solid By Volume (%) 57 ± 2
Theoretical Coverage (L/m²) 0.105 - 0.175
Theoretical Coverage (kg/m²) 0.141 - 0.235
Film Thickness (microns) Wet : 105-175; Dry : 60-100
Drying Time Set to Touch (hour) 5°C : 3.5; 10°C : 2; 20°C : 1.5; 30°C : 1
Drying Time Hard Dry (hour) 5°C : 38; 10°C : 28; 20°C : 16; 30°C : 12
Painting Interval (hour) Min. = 5°C : 38; 10°C : 28; 20°C : 16; 30°C : 12; Max. = 5°C : 7days; 10°C : 7days; 20°C : 7days; 30°C : 7days
Pot Life (hour) 5°C : 24; 10°C : 16; 20°C : 12; 30°C : 8
Method of Application Airless spray, Brush, Roller
Minimum Recommended Weather Temperature (°C) 5
Maximum Recommended Weather Humidity (%RH) 85
Thinner EPOXY THINNER A, Thinning : 0 - 20 % by volume
Preceding Coats In case of direct application to the steel surface, SIS-Sa2.5 or SIS-St3 is required.
Berat (Kg) 21.3
Tanggal Produk Terdaftar 20 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UNIVAN NT, a modified epoxy rust-preventing paint based on the combination of epoxy resin and polyamide resin pigmented with lead and chromium free rust preventing pigments.
It has excellent rust-preventing property, excellent compatibility with other kinds of subsequent paints, excellent physical properties such as toughness, impact and abrasion resistance, and excellent chemical resistance to fresh water, sea water, oil, alkaline and weak acids.
Warning
Follow all the local or national Health, Safety and Environment regulation. Read and follow all the precautionary notices on Material Safety Data Sheet and Container Labels. Apply only at ventilated areas. Handle with care
Use
Recommended Use :
As primer for plants, oil storage tanks exterior, towers, bridges and other steel structures

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan