Chugoku Marine Paint Univan NT

Sebelum PPN:
Rp1.399.900 - Rp6.299.900
Spesifikasi
TypeModified epoxy primer
Mixing RatioBase : Hardener = 70 : 30 [by volume], Base : Hardener = 80 : 20 [by weight
ThinnerEPOXY THINNER A, Thinning : 0 - 20 % by volume
Preceding CoatsIn case of direct application to the steel surface, SIS-Sa2.5 or SIS-St3 is required.
Density (g/mL)1.34
Drying Time Hard Dry (hour)5°C : 38; 10°C : 28; 20°C : 16; 30°C : 12
Drying Time Set to Touch (hour)5°C : 3.5; 10°C : 2; 20°C : 1.5; 30°C : 1
Film Thickness (microns)Wet : 105-175; Dry : 60-100
Flash Point (°C)Base = 22.5, Hardener = 27.0
Maximum Recommended Weather Humidity (%RH)85
Method of ApplicationAirless spray, Brush, Roller
Minimum Recommended Weather Temperature (°C)5
Painting Interval (hour)Min. = 5°C : 38; 10°C : 28; 20°C : 16; 30°C : 12; Max. = 5°C : 7days; 10°C : 7days; 20°C : 7days; 30°C : 7days
Pot Life (hour)5°C : 24; 10°C : 16; 20°C : 12; 30°C : 8
Solid By Volume (%)57 ± 2
Theoretical Coverage (L/m²)0.105 - 0.175
Theoretical Coverage (kg/m²)0.141 - 0.235

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UNIVAN NT, a modified epoxy rust-preventing paint based on the combination of epoxy resin and polyamide resin pigmented with lead and chromium free rust preventing pigments.
It has excellent rust-preventing property, excellent compatibility with other kinds of subsequent paints, excellent physical properties such as toughness, impact and abrasion resistance, and excellent chemical resistance to fresh water, sea water, oil, alkaline and weak acids.
Warning
Follow all the local or national Health, Safety and Environment regulation. Read and follow all the precautionary notices on Material Safety Data Sheet and Container Labels. Apply only at ventilated areas. Handle with care
Use
Recommended Use :
As primer for plants, oil storage tanks exterior, towers, bridges and other steel structures

Ulasan Produk

Tidak ada ulasan

Halaman Terkait