Hikvision Access Control Terminal DS-K1T801M 1unit

#Nomor SKU S035171874
Wishlist
Rp879.900
Persediaan

Spesifikasi Produk

Model Number DS-K1T801M
Unit 1unit
Processor 32bit
Storage Storage for 3000 Legal Card Information
Card Type Mifare Card
Input Interface Exit Button x1, Door Sensor x1
Output Interface Doorbell x1, E-lock Output x1
Key Board 13 Keys (0-9, , *, #, Doorbell)
LED Indicator Power/Status
Voice Prompt Beeper
Working Voltage (V) DC 12
Working Current (A) 0.17 (without Load)
Working Temperature (°C) -20 to 65 (-4 to 149°F)
Working Humidity (%) 10 to 90 (No condensing)
Dimensions (LxWxH) (mm) 126.5x94.5x24 (4.98x3.72x0.94inch)
Berat (Kg) 5.0
Tanggal Produk Terdaftar 13 January 2023
Terakhir Diperbaharui 24 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 32-bit processor
- Stand-alone operation management settings
- Max. 3000 card number settings
- Supports authentication method of card and card & password
- Opens door via card password if the authentication method is card
- Adds up to 3000 card passwords
- Supports exit button
- Supports ID card, and ID card number reading (DS-K1T801E)
- Supports Mifare card, Mifare card number reading (DS-K1T801M)
- Watchdog design
- Data can be permanently saved after power-off
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait