Hikvision Access Control Terminal

Sebelum PPN:
Rp879.900
Spesifikasi
Processor32bit
StorageStorage for 3000 Legal Card Information
Card TypeMifare Card
Input InterfaceExit Button x1, Door Sensor x1
Output InterfaceDoorbell x1, E-lock Output x1
Key Board13 Keys (0-9, , *, #, Doorbell)
Dimensions (LxWxH) (mm)126.5x94.5x24 (4.98x3.72x0.94inch)
LED IndicatorPower/Status
Voice PromptBeeper
Working Current (A)0.17 (without Load)
Working Humidity (%)10 to 90 (No condensing)
Working Temperature (°C)-20 to 65 (-4 to 149°F)
Working Voltage (V)DC 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 32-bit processor
- Stand-alone operation management settings
- Max. 3000 card number settings
- Supports authentication method of card and card & password
- Opens door via card password if the authentication method is card
- Adds up to 3000 card passwords
- Supports exit button
- Supports ID card, and ID card number reading (DS-K1T801E)
- Supports Mifare card, Mifare card number reading (DS-K1T801M)
- Watchdog design
- Data can be permanently saved after power-off

Ulasan Produk

Tidak ada ulasan

Halaman Terkait