Mitutoyo Digital Indicator Backlight (Alat Ukur Ketebalan) 543-554E 50.8/0.01mm 1pc

#Nomor SKU S034670293
Wishlist
Rp33.999.900
Persediaan

Spesifikasi Produk

Model Number 543-554E
Unit 1pc
Size (mm) 50.8/0.01
Display (mm) LCD Character Height 8.5
Accuracy (mm/inch) +/-0.003 /00012
Stem Diameter (mm) 9.52 (3/8inch)
Power Supply (V DC) 9
Scale Type Absolute Electrostati Clinear Encoder
Resolution (mm/inch) 0.001/0.0005
Data Output Yes
Contact point Carbide Point No 4-48 UNF
Interface (Spc) Yes
Range (mm) 5 0 (2inch)
Resolution (mm) 0.001
Maximum Response Speed Unlimited
Back Type Plunger
Overall Accuracy (mm) +/-0.003
Produk Indicator
Dimension Unit (mm) 350x155x75
Type Digital Indicator
Measuring Force (N) 1.8 or Less
Berat (Kg) 0.6
Tanggal Produk Terdaftar 02 December 2022
Terakhir Diperbaharui 23 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
DIGIMATIC INDICATOR 50.8/0.01MM 543-554E adalah alat ukur dengan pengukuran yang sangat kecil seperti pengukuran kerata an bidang datar, kertaan permukaan dan kebulatan poros, atau kerataan permukaan dinding cylinder. Alat ini menggunakan alat bantu magnetic bas e untuk memegang digital indicator. Kelebihan lain alat ini adalah mengg unakan layar lcd sehingga kesalahan pembacaan dapat diminimalisir. D igimatic indicator ini mempunyai besar pengukuran 0-2 INC. Digima tic indicator sering digunakan di industri, pabrik, atau bengkel.< /p



Manufacturing Number : 543-554E
Type : Multi Function
Back Type : Flat Back
Type : Plunger
Functions Preset, Zeroset, GO/+/-NG judgement, Max/Min valuehold, Runout, Resolution switching, Counting direction switching, Power ON/OFF, Data output, INC/MM readout. Alarm : Counting value composition error, Over flow error, Tolerance limit setting error.


BENEFIT :
GO/+/-NG judgment function: If a judgment result shows an outoftolerance condition, the display backlighting changes from greentored.
An analog bar indicator has been integrated tomakeupper/lower limit and turnover poin t reading more comfortable.
With Mitutoyo's ABSOLUTE Linear Encoder technology, once themeasurementreference point has been set it will not be lost when thepower isturned off.
Also, reliability has been increased due to theeliminationof over-speed errors.
Easy-to-read large LCD readoutwith thecharacter height of 8.5MM.
External power supply type:batterychange is not necessary.
Power can also be supplied via the ACadaptersupplied as a standard accessory.
The resolution can beswitched
Equip ped with a data output port that enablesincorporation intomeasurement ne tworking and statistical process control systems.
Feature
With the ABSOLUTE linear encoder technology, once the measurement reference point has been set it will not be lost when the power is turned off.
GO/+/-NG judgement is performed by setting upper and lower tolerances. if a judgement result shows an out of tolerance condition, the display backlighting changes from green to red, sotolerance judgement can be
made at a glance.
Themaximum,minimum, or runout value can be displayed during measurement.
Ananalog bar indicator is integrated so that visualizing the fall of measurements within limits is as easy as wi th a dial indicator.The display range of the analog bar can be set to su it the application

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan