Sebelum PPN:
Rp9.999.900 - Rp24.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
DIGIMATIC INDICATOR 50/0.01MM 543-553E adalah alat ukur dengan pengukuran yang sangat kecil seperti pengukuran kerataan bidang datar, kertaan permukaan dan kebulatan poros, atau kerataan perm ukaan dinding cylinder. Alat ini menggunakan alat bantu magnetic base untuk memegang digital indicator. Kelebihan lain alat ini adalah menggun akan layar lcd sehingga kesalahan pembacaan dapat diminimalisir. Dig imatic indicator ini mempunyai besar pengukuran 0-50 MM. Digimati c indicator sering digunakan di industri, pabrik, atau bengkel.
Manufacturing Number : 543-553E
Type : Multi Function
BENEFIT :
GO/+/-NG judgment function: If a judgment result shows an outoftolerance condition, the display backlighting changes from greentored.
An analog bar indicator has been integrated tomakeupper/lower limit and turnover poin t reading more comfortable.
With Mitutoyo's ABSOLUTE Linear Encoder technology, once themeasurementreference point has been set it will not be lost when thepower isturned off.
Also, reliability has been increased due to theeliminationof over-speed errors.
Easy-to-read large LCD readoutwith thecharacter height of 8.5MM.
External power supply type:batterychange is not necessary.
Power can also be supplied via the ACadaptersupplied as a standard accessory.
The resolution can beswitched
Equip ped with a data output port that enablesincorporation intomeasurement ne tworking and statistical process control systems.
Manufacturing Number : 543-553E
Type : Multi Function
BENEFIT :
GO/+/-NG judgment function: If a judgment result shows an outoftolerance condition, the display backlighting changes from greentored.
An analog bar indicator has been integrated tomakeupper/lower limit and turnover poin t reading more comfortable.
With Mitutoyo's ABSOLUTE Linear Encoder technology, once themeasurementreference point has been set it will not be lost when thepower isturned off.
Also, reliability has been increased due to theeliminationof over-speed errors.
Easy-to-read large LCD readoutwith thecharacter height of 8.5MM.
External power supply type:batterychange is not necessary.
Power can also be supplied via the ACadaptersupplied as a standard accessory.
The resolution can beswitched
Equip ped with a data output port that enablesincorporation intomeasurement ne tworking and statistical process control systems.
Feature
As compact as standard Series 2 dial indicators. After the initial zero-setting with the ORIGIN button, the repeated absolute positioning is no longer necessary over the entire battery life.
Employing the ABSOLUTE linear encoder, the ID-S alwa ys displays the spindle INC Absolute Position INC from the origin at power-on.
Also unlimited response speed eliminates over-speed errors.
SPC data output.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8gP107645304-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
