Nitta Moore Y Union (Sambungan Y) EYB8-8 1pc

#Nomor SKU S034631447
Wishlist
Rp66.900
Persediaan

Spesifikasi Produk

Model Number EYB8-8
Unit 1pc
d1 Applicable tubing outer diameter (mm) 8
d2 Applicable tubing outer diameter (mm) 8
Dimension L (mm) 42.9
Dimension L11 (mm) 28.8
F1 Tubing insertion length (mm) 16
F2 Tubing insertion length (mm) 16
Dimensions p3 (mm) 16.4
Dimensions p4 (mm) 14.2
Dimension W (mm) 14.6
Dimension D1 (mm) 14.6
Dimension D2 (mm) 14.6
Dimension D3 (mm) 4.2
Min. inner diameter (mm) 7.0
Effective Section Area (mm²) 18
Berat (Kg) 0.1
Tanggal Produk Terdaftar 22 November 2022
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PushOne™ E Series
PushOne™ fittings for general air pressure (flame-resistant)
Feature
- PushOne connection of tubing
The tubes can be connected without using a jig or tools.
- Electroless nickel plated
Prevents degradation of surface and dissolution of copper ions in fluid.
- Flame-resistant resin (compliant with V-0 of UL94 standard)
Made of flame-resistant resin PBT. High self-extinguishing performance is compliant
with V-0 of UL94 standard. Usable under an environment with spatters.
- Sealing-processed R thread
Sealing tape is not required.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan