Nitta Moore Y Union (Sambungan Y)

Sebelum PPN:
Rp63.900 - Rp75.900
Spesifikasi
Dimension D3 (mm)4.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PushOne™ E Series
PushOne™ fittings for general air pressure (flame-resistant)
Feature
- PushOne connection of tubing
The tubes can be connected without using a jig or tools.
- Electroless nickel plated
Prevents degradation of surface and dissolution of copper ions in fluid.
- Flame-resistant resin (compliant with V-0 of UL94 standard)
Made of flame-resistant resin PBT. High self-extinguishing performance is compliant
with V-0 of UL94 standard. Usable under an environment with spatters.
- Sealing-processed R thread
Sealing tape is not required.

Ulasan Produk

Tidak ada ulasan