Nitta Moore Connector C1N3/8-PT1/4 1pc

#Nomor SKU S034629352
Wishlist
Rp39.900
Persediaan

Spesifikasi Produk

Model Number C1N3/8-PT1/4
Unit 1pc
Applicable tubing outer diameter (inch) 3/8
T Thread size (R) R1/4
Dimension L (mm) 30.7
Dimension A (mm) 12
Dimension S (mm) 4.6
F Tubing insertion length (mm) 17
H1 Width across flat (mm) 14.0
H2 Width across flat (mm) 17.0
Dimension D1 (mm) 7.5
d2 Min. inner diameter (mm) 5.7
Effective Section Area (mm²) 22.5
Berat (Kg) 0.1
Tanggal Produk Terdaftar 22 November 2022
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
QuickSeal Series
Insertion Type (brass)
Screw-in type for multi-purpose piping
Feature
- Screw-in type
Consisting of three parts: fitting body, nut and sleeve.
- High sealing performance
The insertion part is integrated with a fitting body with high negative-pressure
performance.
- Only the connector is sealed
Sealing tape is not required.
- JIS B 8381-1995 (fittings for pneumatic flexible pipes) compliant
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait