SIMATHERM Induction Heater IH 090 1unit

Rp189.999.900
Persediaan

Spesifikasi Produk

Model Number IH 090
Unit 1unit
Designation Heater With Cooling Fan For continuous Operation With Small to Medium Workpieces
Voltage (V/Hz/kVA) (400/50/6.4), (440-480/50-60/7.4), (575/60/9.2)
Maximum Weight (kg) 150
Bore Diameter (mm) 20 - 400
Temperature Control Range (°C) 0 - 250
Magnetic Probe Yes, Type K
Accuracy (°C) ±3
Time Control Range (minute) 0 - 60
Accuracy (s) ± 0.01
Maximum Temperature (°C) approx. 250
Thermometer Mode Yes
Bearing Temperature Mode Yes
Power Reduction (%) 4 levels / 20-40-60-80
Automatic Demagnetization Yes / < 2A/cm
Suitable for Heating Sealed Bearings Yes
Suitable for Heating Pre-Greased Bearings Yes
Error Guide Codes Yes
Thermal Overload Protection Yes
Maximum Magnetic Flux (T) 1.5
Dimensions (LxWxH) (mm) 420x280x420
Berat (Kg) 38.0
Tanggal Produk Terdaftar 07 November 2022
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium-sized heater for bearings up to 150 kg :
The medium-sized simatherm induction heater for roller bearings and other circular metal workpieces up to 400 mm bore diameter and a cross section of 145 x 205 mm. With the integrated time and temperature controls, roller bearings can be heated to the prescribed 110°C while other circular metal workpieces can be heated to 250°C.

-Three yokes included
-Very compact design – including the three yokes, only
38 kg overall weight
-Swivel arm
-Other power versions are available upon request

Description of IH 090 :

1.Clear control panel with LED-display
2.Heating surface
3.Induction coil outside of the housing shortens the heating time and reduces the energy usage
4.Support yoke (three yokes included)
5.Magnetic temperature probe for monitoring the bearing temperature and for preventing overheating
6.Swivel arm
7.Cooling fan
8.Main switch
Feature
Features and Dimensions IH 090 :

-Can heat bearings weighing 90 kg in 20 minutes from
20°C to 110°C, saving time and energy
-4 different power consumption levels, along with smaller yokes, allow smaller bearings to be heated quickly and efficiently with less energy
-A pre-selected temperature of 110°C protects bearings from overheating
-Automatic demagnetization
-Delivered in a reusable wooden crate upon request
-3 year manufacturer warranty

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan