Orientalmotor Motor with Electromagnetic Brake BHI62SMT Series BHI62SMT-36RH 1pc

#Nomor SKU S034550960
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number BHI62SMT-36RH
Unit 1pc
Mounting Angle Dimension (mm) 104
Overheat Protector Type Thermal protector
Output Power (W) 200
Starting Torque (Motor Shaft) (mN.m) Three-phase 200V/50Hz: 1.49; Three-phase 200V/60Hz: 1.25; Three-phase 220V/60Hz: 1.23; Three-phase 230V/60Hz: 1.18
Reduction Ratio 36
Rotation Speed when Gearhead is Attached (rpm) Three-phase 230V/60Hz: 42; Three-phase 200V/50Hz: 50; Three-phase 200V/60Hz: 50; Three-phase 220V/60Hz: 50
Allowable Torque of Gearhead Output Shaft (N m) Three-phase 200V/50Hz: 36; Three-phase 200V/60Hz: 32.9; Three-phase 220V/60Hz: 32.3; Three-phase 230V/60Hz: 31;
Allowable Moment of Inertia J (kg.m²) 2592x10ˉ⁴
Type With terminal box
Rated Torque and Speed for Motor Shaft (N m/rpm) Three-phase 200V/50Hz: 1.49/1250; Three-phase 200V/60Hz: 1.25/1500; Three-phase 220V/60Hz: 1.23/1550; Three-phase 230V/60Hz: 1.18/1600
Time Rating Continue
Direction of Rotation Motor and opposite direction
Electromagnetic Brake Part Model Non-excitation actuation type
Electromagnetic Brake (V/Hz/A/W) Single-phase 200/50/0.09/12; Single-phase 200/60/0.09/12; Single-phase 220/60/0.09/12; Single-phase 230/60/0.09/12;
Voltage/Frequency/Current (V/Hz/A) Three-phase 200/50/1.1; Three-phase 200/60/1.1; Three-phase 220/60/0.95; Three-phase 230/60/0.95
Electromagnetic Brake Static Friction Torque Motor Shaft (N m) 1.5
Berat (Kg) 12.3
Tanggal Produk Terdaftar 07 November 2022
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan