Orientalmotor Motor with Electromagnetic Brake BHI62SMT Series

Sebelum PPN:
Rp9.599.900 - Rp14.999.900
Spesifikasi
Mounting Angle Dimension (mm)104
Overheat Protector TypeThermal protector
Output Power (W)200
Starting Torque (Motor Shaft) (mN.m)Three-phase 200V/50Hz: 1.49; Three-phase 200V/60Hz: 1.25; Three-phase 220V/60Hz: 1.23; Three-phase 230V/60Hz: 1.18
TypeWith terminal box
Electromagnetic Brake Part ModelNon-excitation actuation type
Electromagnetic Brake Static Friction Torque Motor Shaft (N m)1.5
Rated Torque and Speed for Motor Shaft (N m/rpm)Three-phase 200V/50Hz: 1.49/1250; Three-phase 200V/60Hz: 1.25/1500; Three-phase 220V/60Hz: 1.23/1550; Three-phase 230V/60Hz: 1.18/1600
Time RatingContinue
Voltage/Frequency/Current (V/Hz/A)Three-phase 200/50/1.1; Three-phase 200/60/1.1; Three-phase 220/60/0.95; Three-phase 230/60/0.95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Accessories: Motor, gearhead, mounting screws, parallel key, instruction manual

Ulasan Produk

Tidak ada ulasan