DAIJI INDUSTRY (Meltec) DC DC Converter ED-320 32A 1pc

Rp2.799.900
Persediaan

Spesifikasi Produk

Model Number ED-320
Unit 1pc
Rated Input Voltage (V) DC24
Rated Output Voltage (V) DC12.8±0.2
Operating Temperature Range (°C) 0-40
Output (USB) 5V/1000mA, (Memory) Max. 6.5A, (Acc Socket Output) 10A Or Less
Rated Output Current (A) 30
Dimensions (Width W x Height H x Depth D) (mm) 90×51×189
Protection circuit Built-In Input Current Protection Circuit (Fuse), Built-In Overload Protection Circuit, Built-In Overvoltage Protection Circuit
Fuse Capacity (A) 20 (Cord Part Holder)
Output Terminal (3 Systems) ACC Socket, Land Terminal, USB Port
Standby Current (At No Load) Off/30mA, On/150mA
Output Current (A) (Maximum Moment) 32
M Code 41002586
Berat (Kg) 0.7
Tanggal Produk Terdaftar 01 November 2022
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
12V Car Supplies Can Be Used By Converting The DC24V Power Supply Of The Truck To → DC12V.
[Memory Power Supply]
Maintains Memory Functions Such As Car Audio. (The Power Switch Of This Product Is Always On)
[Protection Circuit]
Input Side Overvoltage Protection Circuit
Input Side Low Voltage Protection Circuit
Input Side Reverse Connection Protection Circuit (Fuse)
[Equipped With 3 Output Terminals]
Accessory Socket (With Protective Cap) )
Car Plug Type Dedicated DC12V Output Terminal
Land Type Terminal Output Terminal For Power Supply Of Car Audio, Etc.
Usb Port Output Terminal For Power Supply Of Portable Digital Player, Etc.
[With Cooling Fan (ED-160/320 Only)]
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan