Biologix Cryovial (Botol Kriogenik) 81-8204 Sterile 2.0ml 1pack(500pcs)

Rp839.900
Persediaan

Spesifikasi Produk

Model Number 81-8204
Unit 1pack(500pcs)
Material PP
Sterile Yes
Temperature Resistance (°C) -86 to 121
Volume (ml) 2.0
Color Clear
Height (mm) 47.5
Bottom Self-Standing
Writing Area Yes
Berat (Kg) 0.6
Tanggal Produk Terdaftar 24 October 2022
Terakhir Diperbaharui 22 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
0.5ml 1.5ml 2.0ml external thread sterile Rnase & Dnase free cryovials
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Made of medical grade polypropylene
- Autoclavable
- Can be repeatedly frozen and thawed
- Universal screw threads
- Vials fit most common rotors
- Vials fit standard 1-inch and 2-inch freezer boxes
- Gamma radiation sterilized
- DNase & RNase free, endotoxin free, and human DNA free
- 81-8204 2ml self-standing vials have a white writing area and black graduations
- 81-7055 and 81-7205 self-standing vials are brown.
- Working Temperature: -86°C ~ 121°C

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan