Schneider Electric Residual Current Circuit Breaker Domae (Pemutus Sirkuit/RCCB/ELCB) DOMR01225 2P 25A 30mA 1pc

#Nomor SKU S034377482
Wishlist
Rp599.900
Persediaan

Spesifikasi Produk

Model Number DOMR01225
Unit 1pc
Poles Description 2P
Rated Current (A) 25
Network Frequency (Hz) 50
Earth-Leakage Sensitivity (mA) 30
Dimensions (mm) 81x36x76x44
Mounting Support DIN Rail
Local Signalling ON/OFF Indication
Control Type Toggle
Earth-Leakage Protection Class Type AC
Number of Poles 2P
Berat (Kg) 0.2
Tanggal Produk Terdaftar 21 October 2022
Terakhir Diperbaharui 20 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Domae product is a residual current circuit breaker (RCCB). It is a 2P circuit breaker with 25A In rated current, 30mA earth leakage sensitivity and type AC protection class. This product protects against electrical shock by direct or indirect contact and fire hazards. It performs the function of disconnection of electrical circuits in case of earth fault. It has control of on load electric circuit, already protected against overloads and short circuit. This Domae RCCD is dedicated for residential applications. This product is compliant with IEC 61008-1 standard. The (Im/IΔm) rated breaking and making short circuit capacity is 3000A. The (Inc/IΔc) conditional rated short circuit current is 6000A. It has an electrical endurance going up to 2000 cycles and a mechanical endurance going up to 5000 cycles. The Ue operational voltage is 230VAC. The Ui rated insulation voltage is 440VAC. The Uimp rated impulse withstand voltage is 4kV. The frequency is 50Hz. It is DIN rail mountable. The width in 9mm pitches is 4. The product colour is white (RAL9003). The dimensions are (W) 36mm x (H) 81mm x (D) 76mm. The weight is 180g. According to IEC 60529 standard, the degree of protection is IP20 and IP40 in enclosure. The operating temperature is from -5°C to 40°C. The storage temperature is from -40°C to 60°C.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan