Sika Sikagard 720 (Mortar Kedap Air) Epocem HC(A+B+C) 21kg 1set

#Nomor SKU S034337097
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Unit 1set
Size (kg) Part A: 1.14; Part B: 2.86; Part C: 17
Packaging Part A: plastic container; Part B: plastic container; Part C: bag
Color Part A - Resin : White liquid; Part B - Hardener : Transparent yellow liquid; Part C - Filler : Aggregate powder; Finish Colour : Matt grey
Composition Epoxy modified cementitious mortar.
Shelf Life Part A, Part B: 12 months; Part C: 9 months
Storage Conditions The product must be stored in original, unopened and undamaged sealed packaging, in dry conditions at temperatures between +5 °C and +30 °C. Protect from direct sunlight, heat and moisture.
Density (kg/L) Part A : ~1.09; Part B : ~1.02; Mixed resin : ~1.40; Mixed A + B + C: ~2.08 (all density values at +25 °C)
Tensile Strength in Flexure (N/mm²) > 5 (28 d / +20 °C / 50 % r.h) (EN196–1)
Coefficient of Thermal Expansion (1/K) ~13x10⁻⁶
Reaction to Fire Class A2(fl) S1 (EN 13501–1)
Freeze Thaw De-Icing Salt Resistance Resistance Factor WFT-99 % (High) (EN196-1)
Sulfate Resistance High Sulphate Resistance (ASTM C 1012)
Service Temperature (°C) -30 min./+80 max. for continuous exposure.
Berat (Kg) 21.0
Tanggal Produk Terdaftar 12 October 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sikagard-720 EpoCem is a three part, epoxy modified cementitious, thixotropic, fine textured mortar for levelling and finishing of concrete, mortar or stone surfaces.
Suitable for use in hot and tropical climatic conditions.
Feature
- Improved chemical resistance compared to PCC mortar
- Excellent protection of concrete in aggressive environments
- Impervious to liquids but permeable to water vapour
- Excellent bond to green or hardened concrete whether damp or dry
- Fast overcoating of Sika resin based finish products
- Ideal preparation for smooth surface finishes
- For internal or external use
- Contains no solvents
- Can be applied by hand or mechanically
Use
- As a levelling layer over concrete and mortars in 0.5-3 mm on vertical or horizontal surfaces.
- Application in new works or damaged concrete, in aggressive chemical environments
- Application over high moisture content substrates, even green concrete
- As a Temporary Moisture Barrier (TMB) (min. 2 mm thick) allowing the application of Epoxy, Polyurethane and PMMA resin coatings requiring dry substrates, for a lasting solution.
- As a pore sealer for the reprofiling, smoothing and levelling of concrete surfaces
- Suitable for moisture control (Principle 2, method 2.3 of EN 1504-9)
- Suitable for restoration work (Principle 3, method 3.1 and 3.3 of EN 1504-9).
- Suitable for physical resistance (Principle 5, method 5.1 of EN 1504-9)
- Suitable for preserving or restoring passivity (Principle 7, method 7.1 and 7.2 of EN 1504-9)
- Suitable for increasing resistivity (Principle 8, method 8.3 of EN 1504-9)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait