Sika Sikagard 720 (Mortar Kedap Air)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Size (kg)Part A: 1.14; Part B: 2.86; Part C: 17
PackagingPart A: plastic container; Part B: plastic container; Part C: bag
ColorPart A - Resin : White liquid; Part B - Hardener : Transparent yellow liquid; Part C - Filler : Aggregate powder; Finish Colour : Matt grey
CompositionEpoxy modified cementitious mortar.
Shelf LifePart A, Part B: 12 months; Part C: 9 months
Storage ConditionsThe product must be stored in original, unopened and undamaged sealed packaging, in dry conditions at temperatures between +5 °C and +30 °C. Protect from direct sunlight, heat and moisture.
Coefficient of Thermal Expansion (1/K)~13x10⁻⁶
Density (kg/L)Part A : ~1.09; Part B : ~1.02; Mixed resin : ~1.40; Mixed A + B + C: ~2.08 (all density values at +25 °C)
Freeze Thaw De-Icing Salt ResistanceResistance Factor WFT-99 % (High) (EN196-1)
Reaction to FireClass A2(fl) S1 (EN 13501–1)
Service Temperature (°C)-30 min./+80 max. for continuous exposure.
Sulfate ResistanceHigh Sulphate Resistance (ASTM C 1012)
Tensile Strength in Flexure (N/mm²)> 5 (28 d / +20 °C / 50 % r.h) (EN196–1)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sikagard-720 EpoCem is a three part, epoxy modified cementitious, thixotropic, fine textured mortar for levelling and finishing of concrete, mortar or stone surfaces.
Suitable for use in hot and tropical climatic conditions.
Feature
- Improved chemical resistance compared to PCC mortar
- Excellent protection of concrete in aggressive environments
- Impervious to liquids but permeable to water vapour
- Excellent bond to green or hardened concrete whether damp or dry
- Fast overcoating of Sika resin based finish products
- Ideal preparation for smooth surface finishes
- For internal or external use
- Contains no solvents
- Can be applied by hand or mechanically
Use
- As a levelling layer over concrete and mortars in 0.5-3 mm on vertical or horizontal surfaces. - Application in new works or damaged concrete, in aggressive chemical environments - Application over high moisture content substrates, even green concrete - As a Temporary Moisture Barrier (TMB) (min. 2 mm thick) allowing the application of Epoxy, Polyurethane and PMMA resin coatings requiring dry substrates, for a lasting solution. - As a pore sealer for the reprofiling, smoothing and levelling of concrete surfaces - Suitable for moisture control (Principle 2, method 2.3 of EN 1504-9) - Suitable for restoration work (Principle 3, method 3.1 and 3.3 of EN 1504-9). - Suitable for physical resistance (Principle 5, method 5.1 of EN 1504-9) - Suitable for preserving or restoring passivity (Principle 7, method 7.1 and 7.2 of EN 1504-9) - Suitable for increasing resistivity (Principle 8, method 8.3 of EN 1504-9)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait