Benetech Film Coating Thickness Gauge (Alat ukur ketebalan) GT230 1unit

#Nomor SKU S033980188
Wishlist
Rp3.899.900
Persediaan

Spesifikasi Produk

Model Number GT230
Unit 1unit
Measurement Range (µm) 0 to 1300/51mil
Resolution (µm) 0.1 (<100), 1 ( ≥100)/0.1mil
Dimensions (mm) 52.9x26x117
Working Voltage (V) DC 3.7
Berat (Kg) 0.1
Tanggal Produk Terdaftar 06 October 2022
Terakhir Diperbaharui 15 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.
Feature
This Coating Thickness Gauge thermometer possesses the following features:
1. Menu operation and color-screen HD display.
2. Thickness measurement of non-magnetic coating on magnetic metal substrate surface and non-metallic coating on non-magnetic metal substrate.
3. Two measurement methods: single measurement, continuous measurement.
4. Basic calibration and Zero-point calibration available.
5. Metric/imperial unit and storage function.
6. Screen rotation, charge protection, multi-interface displays, screen brightness selection.
7. Automatic shutdown.

Accessories:
Calibration sheet*7
Iron base*1
Aluminum base*1
USB data cable*1
Host*1
PP box*1
Color box*1
Instructions*1

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan