Philips GreenUp Round Highbay BY518P LED260/CW PSU WB GM 865 Cool Daylight 1unit
Rp7.999.900
Persediaan
Spesifikasi Produk
| Model Number | BY518P LED260/CW PSU WB GM |
|---|---|
| Unit | 1unit |
| Input Frequency (Hz) | 50 or 60 |
| SAP Material | 911401647907 |
| Color | Grey |
| Ambient Temperature Range (°C) | -20 to 45 |
| Overall Height (mm) | 99 |
| Optical cover/lens type | Lens |
| Optical Cover/Lens Finish | Matte |
| Light source color | 865 cool daylight |
| CE mark | CE mark |
| Number of Products on MCB (16 A Type B) | 6 |
| Light source engine type | LED |
| Power Factor (Min.) | 0.95 |
| Color Rendering Index | >80 |
| Inrush Current (A) | 0.82 |
| Dimmable | No |
| Overall Diameter (mm) | 358 |
| Housing Material | Aluminium |
| Optical cover/lens material | Polycarbonate |
| Protection class IEC | Safety class I (I) |
| Input Voltage (V) | 220-240 |
| Berat (Kg) | 2.9 |
| Tanggal Produk Terdaftar | 06 October 2022 |
| Terakhir Diperbaharui | 30 July 2025 |
Informasi Produk
Description
The GreenUp Round Highbay range of luminaires provides the optimal balance between basic performance and price. The family covers a wide product range with a variety of options, competitive specifications, and long-term quality and reliability. The range is suitable for most industrial applications.
Applications: Manufacturing, Warehouse
Benefits:
- Excellent energy savings, great value for money
- High light quality with a range of lumen packages for different applications
- Robust and reliable
Applications: Manufacturing, Warehouse
Benefits:
- Excellent energy savings, great value for money
- High light quality with a range of lumen packages for different applications
- Robust and reliable
Feature
- 140 lm/W system efficacy- Narrow and wide beam options
- IP65/IK06 protection
- 50,000 hours lifetime @Ta 35⁰C
- -20⁰C to 45⁰C working temperature
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan