Philips GreenUp Round Highbay (Lampu Plafon)

Sebelum PPN:
Rp4.499.900 - Rp9.299.900
Spesifikasi
Input Frequency (Hz)50 or 60
Input Voltage (V)220-240
ColorGrey
Ambient Temperature Range (°C)-20 to 45
Optical cover/lens typeLens
CE markCE mark
Color Rendering Index>80
DimmableNo
Housing MaterialAluminium
Light source engine typeLED
Optical Cover/Lens FinishMatte
Optical cover/lens materialPolycarbonate
Power Factor (Min.)0.95
Protection class IECSafety class I (I)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The GreenUp Round Highbay range of luminaires provides the optimal balance between basic performance and price. The family covers a wide product range with a variety of options, competitive specifications, and long-term quality and reliability. The range is suitable for most industrial applications.

Benefits:
- Excellent energy savings, great value for money
- High light quality with a range of lumen packages for different applications
- Robust and reliable
Feature
- 140 lm/W system efficacy
- Narrow and wide beam options
- IP65/IK06 protection
- 50,000 hours lifetime @Ta 35°C
- -20°C to 45°C working temperature

Ulasan Produk

Tidak ada ulasan