Philips GreenUp Round Highbay BY518P LED160/CW PSU WB GM 865 Cool Daylight 1unit

#Nomor SKU S033975597
Wishlist
Rp5.599.900
Persediaan

Spesifikasi Produk

Model Number BY518P LED160/CW PSU WB GM
Unit 1unit
Input Frequency (Hz) 50 or 60
SAP Material 911401672307
Color Grey
Ambient Temperature Range (°C) -20 to 45
Overall Height (mm) 89
Optical cover/lens type Lens
Optical Cover/Lens Finish Matte
Light source color 865 cool daylight
CE mark CE mark
Number of Products on MCB (16 A Type B) 6
Light source engine type LED
Power Factor (Min.) 0.95
Color Rendering Index >80
Inrush Current (A) 0.49
Dimmable No
Overall Diameter (mm) 278
Housing Material Aluminium
Optical cover/lens material Polycarbonate
Protection class IEC Safety class I (I)
Input Voltage (V) 220-240
Berat (Kg) 1.9
Tanggal Produk Terdaftar 06 October 2022
Terakhir Diperbaharui 30 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The GreenUp Round Highbay range of luminaires provides the optimal balance between basic performance and price. The family covers a wide product range with a variety of options, competitive specifications, and long-term quality and reliability. The range is suitable for most industrial applications.
Applications: Manufacturing, Warehouse

Benefits:
- Excellent energy savings, great value for money
- High light quality with a range of lumen packages for different applications
- Robust and reliable
Feature
- 140 lm/W system efficacy
- Narrow and wide beam options
- IP65/IK06 protection
- 50,000 hours lifetime @Ta 35⁰C
- -20⁰C to 45⁰C working temperature

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan