Servvo Vehicle Fire Extinguisher P 100 SA Red 1kg 1unit

#Nomor SKU S033232515
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number P 100 SA
Unit 1unit
Color Red
Media Dry Chemical Powder PC ABC 90%
Type Stored Pressure N2 (Nitrogen) (Portable)
Capacity (kg) 1
Fire Class A, B, C
Cylindrical Tube Welded
Discharge Range (m) 2-5
Minimum Discharge Time (s) 8
Total Height (mm) 299
Width (Including Hose) (mm) 117
Cylinder Diameter (mm) 90
Working Temperature (°C) -20 to 60
Working Pressure (Bar) 15
Fire Rating* 2A.10B
Fire Rating (EN3)** 5A.55B
Labeling Screen Printing
Finishing UV Resistance Powder Coating
Berat (Kg) 2.0
Tanggal Produk Terdaftar 05 September 2022
Terakhir Diperbaharui 02 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed specifically to become the optimal protection solution for road vehicles such as cars, sedans, MPVs, SUVs, pickup, buses, trucks, etc. Equipped with a bracket, the fire extinguisher can be secured in place for convenient storage. SERVVO Ve-Ex products are the most suitable choice for automotive industries application, for both the domestic and the international market.
Feature
A multipurpose fire extinguisher that is suitable for multiple fire class applications, such as solids, liquids, and electronic equipment.
Uses Monoammonium Phosphate 90% as the agent, which is very potent for extinguishing fires.
Has a small form factor for convenient storage within the vehicle.
Equipped with a bracket.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan