Vessel Static Electricity Removal Mini Fan with Clip (Kipas Ionisasi) F6CL 1pc

#Nomor SKU S033135465
Wishlist
Rp4.099.900
Persediaan

Spesifikasi Produk

Model Number F6CL
Unit 1pc
Power Supply (V) 24±5% DC, 100 to 240 AC
Ambient Operating Humidity (%RH) 35 to 65 (no condensation or freezing)
Ambient Operating Temperature (°C) 5 to 40
Clip Opening Width (mm) Maximum 40
Ion Balance (V) Within ±10 (at factory shipment)
Maximum Air Volume (m³/minute) 0.78
Noise (dBA) 53(HI)/42(LO)
Output Voltage (KV) 3.5
Ozone Generation Amount (ppm) 0.05 or less (distance 50mm)
Static Elimination Method Piezoelectric high-frequency AC corona discharge type
Material Case louver: Flame-retardant ABS resin, Filter guard: Flame-retardant (SPS-PS alloy) resin, Clip: steel, Discharge needle: Inconel
Width (mm) 77
Depth (mm) 81
Height (mm) 131
M Code 39496037
Berat (Kg) 1.1
Tanggal Produk Terdaftar 23 August 2022
Terakhir Diperbaharui 21 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a small and lightweight resin body and can be attached with a clip. Comes with a warning lamp to notify you of an abnormality. Needle electrode: Inconel.
Attached to workbenches and support pipes for ESD countermeasures for parts trays. Manufacture of electronic devices and incorporation into assembly / inspection / manufacturing equipment.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan