Vessel Static Electricity Removal Mini Fan with Clip (Kipas Ionisasi)

Sebelum PPN:
Rp4.099.900
Spesifikasi
Power Supply (V)24±5% DC, 100 to 240 AC
Ambient Operating Humidity (%RH)35 to 65 (no condensation or freezing)
Ambient Operating Temperature (°C)5 to 40
Clip Opening Width (mm)Maximum 40
Ion Balance (V)Within ±10 (at factory shipment)
Depth (mm)81
Height (mm)131
MaterialCase louver: Flame-retardant ABS resin, Filter guard: Flame-retardant (SPS-PS alloy) resin, Clip: steel, Discharge needle: Inconel
Maximum Air Volume (m³/minute)0.78
Noise (dBA)53(HI)/42(LO)
Output Voltage (KV)3.5
Ozone Generation Amount (ppm)0.05 or less (distance 50mm)
Static Elimination MethodPiezoelectric high-frequency AC corona discharge type
Width (mm)77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a small and lightweight resin body and can be attached with a clip. Comes with a warning lamp to notify you of an abnormality. Needle electrode: Inconel.
Attached to workbenches and support pipes for ESD countermeasures for parts trays. Manufacture of electronic devices and incorporation into assembly / inspection / manufacturing equipment.

Ulasan Produk

Tidak ada ulasan