Shinwa Rules Waterpass Magnet (Nivo Penggaris Magnet) 76337 1pc

#Nomor SKU S033126890
Wishlist
Rp349.900
Persediaan

Spesifikasi Produk

Model Number 76337
Unit 1pc
Accuracy (mm/m) ±1
Magnet 2 locations
Sensitivity (mm/m) 0.35
Material Body: Aluminium, ABS resin, Vial: Acrylic resin (PMMA)
Thickness (mm) 22
Height (mm) 50
Length (mm) 200
M Code 9384855
Berat (Kg) 0.1
Tanggal Produk Terdaftar 23 August 2022
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent visibility with clear blue solution and extra-thick white line
High-quality color alumite finish
Large impact-resistant protective cap
Luminescent resin attached to horizontal bubble tube
Only 100 mm portable With a convenient ball chain
Compact size that can be stored in a waist bag
It is used to check the horizontal, vertical, and 45 ° in construction, civil engineering, plumbing, electricity, plants, equipment, installation work, do-it-yourself work, etc.
* Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
* The driver will not assist in unloading.
* There is no 45 ° bubble tube in 100mm.
[Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Warning
This Product Exclude Calibration Certificate
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan