Shinwa Rules Waterpass Magnet (Nivo Penggaris Magnet)

Sebelum PPN:
Rp349.900
Spesifikasi
Accuracy (mm/m)±1
Magnet2 locations
Sensitivity (mm/m)0.35
MaterialBody: Aluminium, ABS resin, Vial: Acrylic resin (PMMA)
Thickness (mm)22
Height (mm)50
Length (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent visibility with clear blue solution and extra-thick white line
High-quality color alumite finish
Large impact-resistant protective cap
Luminescent resin attached to horizontal bubble tube
Only 100 mm portable With a convenient ball chain
Compact size that can be stored in a waist bag
It is used to check the horizontal, vertical, and 45 ° in construction, civil engineering, plumbing, electricity, plants, equipment, installation work, do-it-yourself work, etc.
* Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
* The driver will not assist in unloading.
* There is no 45 ° bubble tube in 100mm.
[Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan