Dell Speakerphone with Multiport Adapter (Pengeras Suara) MH3021P 1unit

#Nomor SKU S032840278
Wishlist
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number MH3021P
Unit 1unit
Video Ports HDMI 2.0 : 4K (3840 x 2160) @ 60Hz (HDR Support), USB-C : 4K (3840 x 2160) @ 60Hz (HDR Support)
Total Ports 1x USB-C, 1x HDMI, 2x USB-A
USB-C Cable 1x USB-C multi functional cable that supports data transfer, power delivery and display
Power Delivery Port 1x USB-C that supports power delivery up to 90W
Data Ports 2x USB-A 3.1 and 1 x USB-C 3.1 that supports data transfer up to 10Gbps
OS Required Win10 64 Bit, Mac OS, Win11 64 Bit
Microphone Frequency (Hz-kHz) 100-10
Speaker Frequency (Hz-kHz) 200-20
Microphone Coverage (°) 360, omni directional
Speaker Type Electrodynamic Speaker with Neodymium Magnet
Digital Signal Processing In-built echo cancelation and noise reduction
Dimensions (DxH) (mm) 119x32
Cable Type Round Coaxial
Cable Length (mm) 465
Host Connection USB-C
Berat (Kg) 0.2
Tanggal Produk Terdaftar 02 August 2022
Terakhir Diperbaharui 11 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Integration like never before
Stay productive in your home or at the office with this multi-port adapter with integrated speakerphonei.
Its numerous ports offer a variety of connectivity options, while its built-in speakerphone offers great conferencing convenience. Now you can charge your laptop while being connected to a display and your keyboard and mouse, plus get on a conference call -- all at the same time.

Compact and portable:
Sleek and small, its compact design takes up little space, so you can easily fit the multiport adapter into your bag and take it anywhere.

Efficient cable management:
Simply wrap the cable around the base when you're done — what could be easier? This prevent tangles and ensures it stays neat in your bag.

Quick setup:
Setup is fast and easy -- connect instantly without having to download any software for a ready-to-go solution. No drivers required.

Built-in ports
Create the perfect work setup by connecting devices to the the world's first speakerphonei with integrated USB-C, 2xUSB-A 3.1 and HDMI 2.0 ports.i

Power your PC
Keep connected devices charged with 1x USB-C that supports up to 90W power deliveryi for all-day productivity.

A crisp view
Enjoy uncompromised screen performance with support for up to 4K resolution at 60Hzi through video ports.

Work faster
Transfer large files in seconds via USB-C and USB-A ports with data transfer speeds of up to 10 Gbps

Control your meeting
Easily answer or end calls, mute or unmute yourself and control the conference volume using built-in speakerphone buttons with LED indicators.

Works wherever you go
A sleek, compact and portable design makes this speakerphone ideal for the on-the-go professional.

Stay organized
Prevent tangles or desk clutter by simply wrapping the cables around the base of the speakerphone.

Fast, easy setup
Connect instantly without having to download any software for a ready-to-go solution.

Ports & Controls
1. Speakerphone
2. Answer call
3. Volume down
4. Mute/Unmute
5. Volume Up
6. End/Reject call
7. LED indicators
8. USB-C connector
9. USB-C cable
10. USB-A 3.1 (10 Gbps)
11. Microphone
12. HDMI 2.0 port (4K)
13. USB-C port (display, data and power delivery)
14. Microphone

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan