Spesifikasi
| Video Ports | HDMI 2.0 : 4K (3840 x 2160) @ 60Hz (HDR Support), USB-C : 4K (3840 x 2160) @ 60Hz (HDR Support) |
|---|---|
| Total Ports | 1x USB-C, 1x HDMI, 2x USB-A |
| USB-C Cable | 1x USB-C multi functional cable that supports data transfer, power delivery and display |
| Power Delivery Port | 1x USB-C that supports power delivery up to 90W |
| Data Ports | 2x USB-A 3.1 and 1 x USB-C 3.1 that supports data transfer up to 10Gbps |
| OS Required | Win10 64 Bit, Mac OS, Win11 64 Bit |
| Cable Length (mm) | 465 |
| Cable Type | Round Coaxial |
| Digital Signal Processing | In-built echo cancelation and noise reduction |
| Dimensions (DxH) (mm) | 119x32 |
| Host Connection | USB-C |
| Microphone Coverage (°) | 360, omni directional |
| Microphone Frequency (Hz-kHz) | 100-10 |
| Speaker Frequency (Hz-kHz) | 200-20 |
| Speaker Type | Electrodynamic Speaker with Neodymium Magnet |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Integration like never before
Stay productive in your home or at the office with this multi-port adapter with integrated speakerphonei.
Its numerous ports offer a variety of connectivity options, while its built-in speakerphone offers great conferencing convenience. Now you can charge your laptop while being connected to a display and your keyboard and mouse, plus get on a conference call -- all at the same time.
Compact and portable:
Sleek and small, its compact design takes up little space, so you can easily fit the multiport adapter into your bag and take it anywhere.
Efficient cable management:
Simply wrap the cable around the base when you're done — what could be easier? This prevent tangles and ensures it stays neat in your bag.
Quick setup:
Setup is fast and easy -- connect instantly without having to download any software for a ready-to-go solution. No drivers required.
Built-in ports
Create the perfect work setup by connecting devices to the the world's first speakerphonei with integrated USB-C, 2xUSB-A 3.1 and HDMI 2.0 ports.i
Power your PC
Keep connected devices charged with 1x USB-C that supports up to 90W power deliveryi for all-day productivity.
A crisp view
Enjoy uncompromised screen performance with support for up to 4K resolution at 60Hzi through video ports.
Work faster
Transfer large files in seconds via USB-C and USB-A ports with data transfer speeds of up to 10 Gbps
Control your meeting
Easily answer or end calls, mute or unmute yourself and control the conference volume using built-in speakerphone buttons with LED indicators.
Works wherever you go
A sleek, compact and portable design makes this speakerphone ideal for the on-the-go professional.
Stay organized
Prevent tangles or desk clutter by simply wrapping the cables around the base of the speakerphone.
Fast, easy setup
Connect instantly without having to download any software for a ready-to-go solution.
Ports & Controls
1. Speakerphone
2. Answer call
3. Volume down
4. Mute/Unmute
5. Volume Up
6. End/Reject call
7. LED indicators
8. USB-C connector
9. USB-C cable
10. USB-A 3.1 (10 Gbps)
11. Microphone
12. HDMI 2.0 port (4K)
13. USB-C port (display, data and power delivery)
14. Microphone
Stay productive in your home or at the office with this multi-port adapter with integrated speakerphonei.
Its numerous ports offer a variety of connectivity options, while its built-in speakerphone offers great conferencing convenience. Now you can charge your laptop while being connected to a display and your keyboard and mouse, plus get on a conference call -- all at the same time.
Compact and portable:
Sleek and small, its compact design takes up little space, so you can easily fit the multiport adapter into your bag and take it anywhere.
Efficient cable management:
Simply wrap the cable around the base when you're done — what could be easier? This prevent tangles and ensures it stays neat in your bag.
Quick setup:
Setup is fast and easy -- connect instantly without having to download any software for a ready-to-go solution. No drivers required.
Built-in ports
Create the perfect work setup by connecting devices to the the world's first speakerphonei with integrated USB-C, 2xUSB-A 3.1 and HDMI 2.0 ports.i
Power your PC
Keep connected devices charged with 1x USB-C that supports up to 90W power deliveryi for all-day productivity.
A crisp view
Enjoy uncompromised screen performance with support for up to 4K resolution at 60Hzi through video ports.
Work faster
Transfer large files in seconds via USB-C and USB-A ports with data transfer speeds of up to 10 Gbps
Control your meeting
Easily answer or end calls, mute or unmute yourself and control the conference volume using built-in speakerphone buttons with LED indicators.
Works wherever you go
A sleek, compact and portable design makes this speakerphone ideal for the on-the-go professional.
Stay organized
Prevent tangles or desk clutter by simply wrapping the cables around the base of the speakerphone.
Fast, easy setup
Connect instantly without having to download any software for a ready-to-go solution.
Ports & Controls
1. Speakerphone
2. Answer call
3. Volume down
4. Mute/Unmute
5. Volume Up
6. End/Reject call
7. LED indicators
8. USB-C connector
9. USB-C cable
10. USB-A 3.1 (10 Gbps)
11. Microphone
12. HDMI 2.0 port (4K)
13. USB-C port (display, data and power delivery)
14. Microphone
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ivP107040679-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
