3M Chemical Sorbent Pad C-PD914DD High Capacity (Lap Penyerap) 1pc

#Nomor SKU S032598605
Wishlist
Rp909.900
Persediaan

Spesifikasi Produk

Unit 1pc
Product Form Pad
Spill Area Chemical Manufacturing
Spill Type Acids/Alkalis/Alcohols
Applications Workplace Safety
Color Yellow
Absorption Capacity (L) 99.6 (metric)
Recommended Industry Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Mining, Oil & Gas, Pharmaceuticals, Primary Metal, Transportation
Dimensions (cm) 36.83x23.5 (LxW)
Berat (Kg) 2.7
Tanggal Produk Terdaftar 22 July 2022
Terakhir Diperbaharui 05 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chemical sorbent pad has a low-profile design and can be easily placed in tight areas. Ideal for small spill management and wiping down contaminated areas. Conveniently sized pads allow the user to quickly spread sorbent on and in the path of a spill.
High capacity sorbents have a scrim on one side to increase strength and help eliminate linting. Pads may also be used on a work surface in anticipation of a spill or as a wipe.Each case has 6 boxes with 25 (9.25 inches by 14.5 inches) pads per box. Able to sorb 23.5 Gallons/Case. Each case has 6 boxes with 25 (9.25 inches by 14.5 inches) pads per box.

For use on most aggressive (hazardous) and non-aggressive liquids.
Highly absorbent, featuring a low profile design.
Conveniently sized and packaged in a dispenser box.
Ideal for cleaning up small spills and wiping down contaminated areas.
Each case has 6 boxes with 25 (9.25 inches by 14.5 inches) pads per box.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait