Spesifikasi
| Product Form | Pad |
|---|---|
| Spill Area | Chemical Manufacturing |
| Spill Type | Acids/Alkalis/Alcohols |
| Applications | Workplace Safety |
| Color | Yellow |
| Absorption Capacity (L) | 99.6 (metric) |
| Dimensions (cm) | 36.83x23.5 (LxW) |
| Recommended Industry | Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Mining, Oil & Gas, Pharmaceuticals, Primary Metal, Transportation |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Chemical sorbent pad has a low-profile design and can be easily placed in tight areas. Ideal for small spill management and wiping down contaminated areas. Conveniently sized pads allow the user to quickly spread sorbent on and in the path of a spill.
High capacity sorbents have a scrim on one side to increase strength and help eliminate linting. Pads may also be used on a work surface in anticipation of a spill or as a wipe.Each case has 6 boxes with 25 (9.25 inches by 14.5 inches) pads per box. Able to sorb 23.5 Gallons/Case. Each case has 6 boxes with 25 (9.25 inches by 14.5 inches) pads per box.
For use on most aggressive (hazardous) and non-aggressive liquids.
Highly absorbent, featuring a low profile design.
Conveniently sized and packaged in a dispenser box.
Ideal for cleaning up small spills and wiping down contaminated areas.
Each case has 6 boxes with 25 (9.25 inches by 14.5 inches) pads per box.
High capacity sorbents have a scrim on one side to increase strength and help eliminate linting. Pads may also be used on a work surface in anticipation of a spill or as a wipe.Each case has 6 boxes with 25 (9.25 inches by 14.5 inches) pads per box. Able to sorb 23.5 Gallons/Case. Each case has 6 boxes with 25 (9.25 inches by 14.5 inches) pads per box.
For use on most aggressive (hazardous) and non-aggressive liquids.
Highly absorbent, featuring a low profile design.
Conveniently sized and packaged in a dispenser box.
Ideal for cleaning up small spills and wiping down contaminated areas.
Each case has 6 boxes with 25 (9.25 inches by 14.5 inches) pads per box.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/66P107013222-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
