ABB Arc Fault Detection Device Integrated with RCBO DS-ARC1 C16 A30 1pc

#Nomor SKU S032540321
Wishlist
Rp4.099.900
Persediaan

Spesifikasi Produk

Model Number DS-ARC1 C16 A30
Unit 1pc
Number of Poles 2
Connecting Capacity (mm²) Busbar 10, Rigid 1-25, Flexible 1-25
Built-in Depth (mm) 69
Auxiliary Voltage AC/DC (V) 230
Frequency (Hz) 50
Energy Limiting Class 3
Dielectric Test Voltage (kV) 2.5
Electrical Endurance (cycle) 10000
Mechanical Endurance (cycle) 20000
Cable Size (mm²) 25
Fault Indication Blue flag on toggle
Housing Type Insulation group I, RAL 7035
Leakage Current Type A
Mounting Position of Accessories Right
Accessory Type Auxiliary contact, Signal contact / auxiliary contact, Shunt trip, Undervoltage release, Overvoltage release, Auxiliary contact for bottom fitting
Actuator Type Toggle - Insulation group II, Orange RAL 2004, sealable in ON-OFF-positions
Contact Position Indication Red ON / Green OFF
Mounting Position Any
Number of Protected Poles 1
Berat (Kg) 0.2
Tanggal Produk Terdaftar 16 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DS-ARC1 C16 A30 Arc fault detection device integrated with RCBO
DS-ARC1 is a 1P+N arc fault detection device (AFDD) with an integrated RCBO in three modules, for the protection against earth arc faults, parallel arc faults, series arc faults, overvolatge, short-circuit currents, overload, earth fault currents

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait