ABB Mini Contactor Relays K6-22Z-84 1pc
Rp269.900
Persediaan
Spesifikasi Produk
| Model Number | K6-22Z-84 |
|---|---|
| Unit | 1pc |
| Number of Poles | 4 |
| Product Depth/Length (mm) | 46.5 |
| Product Height (mm) | 57.5 |
| Product Width (mm) | 52.5 |
| Rated Control Circuit Voltage (V) | 110-127 AC |
| Rated Frequency (Hz) | Auxiliary Circuit 50, Auxiliary Circuit 60, Auxiliary Circuit DC, Control Circuit 400, Control Circuit 50, Control Circuit 60, Main Circuit 60, Main Circuit 50, Main Circuit DC |
| Minimum Switching Capacity (V/mA) | 17/5 |
| Rated Impulse with Stand Voltage (kV) | Auxiliary Circuit 6 |
| Mini Contactor Type | Mini Contactor Relay |
| Mounting on DIN Rail (mm) | TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715 |
| Mounting Position | 1-6 |
| Power Loss (W) | at Rated Operating Conditions per Pole 0.32 |
| Mechanical Durability (cycle) | 10000000 |
| Coil Consumption | Average Holding Value 50 Hz 3.5 VA, Average Pull-in Value 50 Hz 3.5 VA |
| Mounting Type | DIN-Rail, Screw |
| Number of Auxiliary Contacts NC | 2 |
| Low Coil Consumption | No |
| Number of Auxiliary Contacts NO | 2 |
| Number of Main Contacts NC | - |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 14 July 2022 |
| Terakhir Diperbaharui | 12 November 2025 |
Informasi Produk
Description
K6-22Z-84 Mini Contactor Relay 110-127V 40-450Hz
The K6-22Z mini contactor relay is a compact 4 pole contactor relay with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors relays are used in residential buldings, commercial buildings and industrial applications for switching of control signals up to 3 A / 400 V (AC-15). Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.
The K6-22Z mini contactor relay is a compact 4 pole contactor relay with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors relays are used in residential buldings, commercial buildings and industrial applications for switching of control signals up to 3 A / 400 V (AC-15). Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan