iPECS UC System Main Unit eMG100-KSUS 1unit

#Nomor SKU S032516227
Wishlist
Rp7.699.900
Persediaan

Spesifikasi Produk

Model Number eMG100-KSUS
Unit 1unit
CPU M82331G, ARM11 dual core (550MHz)
AC Voltage Input (V) 100~240 +/- 10% AC @ 47-63Hz
Power Consumption AC (W) 90
AC Input Fuse (A) 2 @250V AC
DC Output Voltage (V) +5, -5, +27, +30 DC
Battery Fuse (A) 5.0 @250 AC, 5AG
Charging Current (mA) Max. 200
Battery Load Current (A) Max. 3 (KSU only), Max. 6 (1st + 2nd KSU)
Ring Signal (Vrms) 65 @ 25Hz
External Relay Contact (A) 1 @30V DC
Ring Detect Sensitivity (Vrms) 30 @16-55Hz
Signal Rise Time (ms) 5
Pulse Rate (PPS) 10
Break/Make Ratio (%) 60/40 or 66/33
Operating Temperature (°C) 0-40
Humidity (%) 0-80 (non-condensing)
Dimension (WxHxD) (mm) 290x300x85
Speed (bps) 300 up to 33000 speed rate
LAN Interface 100 Base-T Ethernet (IEEE 802.3)
Berat (Kg) 6.0
Tanggal Produk Terdaftar 14 July 2022
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 2 DKT and 6 SLT Interfaces
- Voice Mail (Default : 4 ch/2 hrs, Max : 16 ch/62 hrs)
- VOIP: built-in max 16ch (default 2ch). Expandable up to 74 with VOIB48 and 2nd KSU
- 32 IP EXT/MEX by default.
- Built-in UCS license for 2 advanced users
- Built-in ClickCall : 2 copies
Feature
- Built-in iPECS UCS
- Built-in iPECS ClickCall
- Embedded VoIP
- Embedded Voice Mail
- Embedded ACD
- Embedded SIP
- Embedded audio conference
- Embedded hotel features
- Mobile extension
- One number service
- Web call back
- ACD call statistics for multiple group
- ACD manager protocol
- SIP interface
- Emergency/Alarm call service
- Simplified directory search and dial
- Custom MOH support
- VM to E-Mail forwarding
- Web administration
- Web user portal
Use
- iPECS UCS
- iPECS ClickCall
- iPECS Attendant (Office/Hotel)
- iPECS IPCR
- iPECS NMS

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait