Peak Instrument Spectrofotometer C-7000V 1unit

Rp48.999.900
Persediaan

Spesifikasi Produk

Model Number C-7000V
Unit 1unit
Display 7-inch color LCD screen.
Keyboard Control Silicone Button
Wavelength Range (nm) 320-1100
Wavelength Accuracy (nm) ±0.3
Wavelength Repeatability (nm) <=0.2
Working Mode T,A,C,E
Wavelength Setting Automatic
Slit Width (nm) 2
Baseline Flatness (A) ±0.002
Noise (A) ±0.0005
Detector Solid Silicon Photodiode
Software Optional with scanning function
Printer Optional
Data Port USB
Light Source Tungsten Halogen Lamp
Power Requirements AC110-220V 50-60Hz
Humidity Range Less than 85%
Shipping Dimensions (mm) 730x610x390
Berat (Kg) 2.0
Tanggal Produk Terdaftar 13 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steady, modern and elegant appearance design. Adopt the newest microcomputer technology and electronic control system. Optimized optical system and structure can both extend new functions and ensure the accuracy, stability and durability.
Feature
1. 7 inch color LCD screen and long life, more comfortable and sensitive silicone buttons.
2. Support USB storage and different data formats such as Excel, txt and image(PC software). Users can output test data to flash memory, open and edit them on computers directly without any auxiliary software.
3. Standard RS232, USB(A) and USB(B) port.
4. High-efficiency holographic grating of 1200 lines/mm and ultra-low stray light.
5. The equipment has long-life socket type tungsten-halogen and deuterium lamps, can switch the lamps according to test needs and record its working time automatically. Socket type lamps make the replacement much easier.
6. Excellent silicon photodiode can guarantee the equipment is highly sensitive and stable.
7. Huge sample chamber and various accessories can meet all kinds of needs.
8. Can be connected to printer directly and output test charts and data.
9. Powerful PC software can realize full wavelength scanning function.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan