Peak Instrument Spectrofotometer C-7000UV 1unit
Rp82.999.900
Persediaan
Spesifikasi Produk
Model Number | C-7000UV |
---|---|
Unit | 1unit |
Display | 7-inch color LCD screen. |
Keyboard Control | Silicone Button |
Wavelength Range (nm) | 190-1100 |
Wavelength Accuracy (nm) | ±0.3 |
Wavelength Repeatability (nm) | <=0.2 |
Working Mode | T,A,C,E |
Wavelength Setting | Automatic |
Slit Width (nm) | 2 |
Baseline Flatness (A) | ±0.002 |
Noise (A) | ±0.0005 |
Detector | Solid Silicon Photodiode |
Software | Optional with scanning function |
Printer | Optional |
Data Port | USB |
Light Source | Tungsten Halogen Lamp/Deuterium Lamp |
Power Requirements | AC110-220V 50-60Hz |
Humidity Range | Less than 85% |
Shipping Dimensions (mm) | 730x610x390 |
Berat (Kg) | 2.0 |
Tanggal Produk Terdaftar | 13 July 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Steady, modern and elegant appearance design. Adopt the newest microcomputer technology and electronic control system. Optimized optical system and structure can both extend new functions and ensure the accuracy, stability and durability.
Feature
1. 7 inch color LCD screen and long life, more comfortable and sensitive silicone buttons.2. Support USB storage and different data formats such as Excel, txt and image (via PC software). Users can export test data to flash memory, open and edit them on computers directly without any auxiliary software.
3. Standard USB(A), USB(B) and RS232 port.
4. High-efficiency holographic grating of 1200 lines/mm and low stray light.
5. The equipment has long life socket type tungsten-halogen and deuterium lamps, can switch the lamps according to test needs and record its working time automatically. Socket type lamps make the replacement much easier.
6. Excellent silicon photodiode can guarantee the equipment is highly sensitive and stable.
7. Huge sample chamber and various accessories can meet all kinds of needs.
8. Can be connected to printer directly and output test charts and data.
9. Powerful PC software can realize full wavelength scanning function.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan