FLUKE Insulated Combination Pliers INCP8 8inch 1pc

#Nomor SKU S032470994
Wishlist
Rp2.599.900
Persediaan

Spesifikasi Produk

Model Number INCP8
Unit 1pc
Nominal Length (inch) 8
Nominal Length (mm) 200
M Code 47859904
Berat (Kg) 2.0
Tanggal Produk Terdaftar 07 July 2022
Terakhir Diperbaharui 26 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wires need cutting. Cables need pulling. Knockouts need twisting. Sometimes things just need holding. Fluke insulated combination pliers and side cutting pliers give you a range of options when the job requires jaws with bite. Fluke's insulated combination lineman pliers give you a slim shape for better access to wires in tight spaces. These pliers are 20% lighter weight than other designs, yet they hold securely using aggressive serrated jaws and a 4-point gripping hole. Made from German chromium-molybdenum-vanadium (CMV) steel.
Feature
- (1) Heavy duty, 8-inch insulated combination pliers
- Certified to 1000 V AC, 1500 V DC
- Aggressive side cutting serrated jaws and 4-point gripping hole

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait