OMRON SYSMAC CJ Series CJ2H (With Ethernet/IP Function) CPU Module CJ2H-CPU64-EIP 1pc

#Nomor SKU S032397789
Wishlist
Rp53.999.900
Persediaan

Spesifikasi Produk

Model Number CJ2H-CPU64-EIP
Unit 1pc
Communication Protocol Serial port / half duplex
Included Accessories Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector)
Current Consumption (A) 0.82(DC5V)
Noise resistance Compliant with IEC61000-4-4, 2kV (power line)
Operation Mode Program mode, monitor mode, operation mode (execution mode/normal mode)
Sampling Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4
Operating Ambient Temperature (°C) 0 to 55
Number of Concrete Blocks Function block / (Maximum number of definitions) 2048, (Maximum number of instances) 2048
Applicable Standard cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
Outer Dimensions (WxDxH) (mm) 80x65x90
Battery Service life: 5 years (25°C) Model used: CJ1W-BAT01
Ambient Relative Humidity (RH) 10 to 90 (no condensation)
Number of Ports Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions)
Storage Temperature (°C) -20 to 70 (excluding battery)
Data Memory 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16)
Number of Input/Output Points 2560 points
Structure Built-in type in the panel
Pollution Degree (Environment to Use) 2 or less (conforms to JIS B3502 and IEC61131-2)
Synchronization Type (Serial port) Attendance synchronization
M Code 39032506
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 June 2022
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flagship model equipped with a "multifunctional Ethernet port" as a standard feature.
A network-compatible controller that has evolved / inherited the CJ1 function of small, fast, and flexible, and is equipped with EtherNet / IP, a high-speed, large-capacity network based on Ethernet.
"EtherNet / IP is built-in as standard" capable of high-capacity and high-speed communication.
"CIP support" is a communication protocol that allows direct access to equipment from each company.
"Equipped with tag memory" for convenient access to host PCs and PTs.
Program memory, data memory, etc.
"Realizes excellent high-speed control performance" such as LD instruction = 16 ns, SIN calculation = 0.59 µs.
"Inter-unit synchronous control" that enables more advanced motion control at low cost.
"Refresh instruction for each direct process" that speeds up I / O throughput.
Warning
The special auxiliary relays A960 to A1471CH and A10000 to A11535CH cannot be accessed from CPU high-function units, high-function I / O units, display units, software, etc. that do not support the CJ2 CPU unit.
Bit address can be specified for data memory / extended data memory. However, bit access is not possible from CPU high-function units, high-function I / O units, display units, software, etc. that do not support the CJ2 CPU unit.
Expansion data memory EM banks D to 18 cannot be accessed from CPU high-function units, high-function I / O units, display units, software, etc. that do not support the CJ2 CPU unit.
Extended data memory can be forcibly set / reset after specified bank by setting (Unit Ver.1.2 or later).
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait