Built-in CT, new concept SSR heater disconnection detection and SSR short-circuit failure detection are possible.
Built-in CT contributes to reducing wiring man-hours.
One wire breakage of multiple heaters can be detected.
Can detect disconnection of three-phase heater.
SSR short fault can be detected.
The abnormality detection level can be set easily with the setting switch.
Screw mounting is possible as well as DIN rail mounting.
Obtained CSA standard and EN standard (TUV certification).
UL standard acquired.
OMRON Solid State Relay With Built-in CT G3PF G3PF-225B-CTB-DC24 1pc
Rp4.599.900
Persediaan
Spesifikasi Produk
Model Number | G3PF-225B-CTB-DC24 |
---|---|
Unit | 1pc |
Type | Solid state/relay |
Terminal Shape | Screw terminal |
Rated Voltage (V) | DC24 |
M Code | 46584702 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 29 June 2022 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
Warning
In the failure detection function, if a power supply whose detection power supply and operation input power supply rise and fall times exceed 200 ms is used, an alarm may be displayed or output while the rated voltage is reached. . Select a DC power supply that rises and falls in 200 ms or less.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |