OMRON Solid State Relay With Built-in CT G3PF

Rating:
100% of 100
(2)
Sebelum PPN:
Rp3.699.900 - Rp7.399.900
Spesifikasi
TypeSolid state/relay
Terminal ShapeScrew terminal
Rated Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in CT, new concept SSR heater disconnection detection and SSR short-circuit failure detection are possible.
Built-in CT contributes to reducing wiring man-hours.
One wire breakage of multiple heaters can be detected.
Can detect disconnection of three-phase heater.
SSR short fault can be detected.
The abnormality detection level can be set easily with the setting switch.
Screw mounting is possible as well as DIN rail mounting.
Obtained CSA standard and EN standard (TUV certification).
UL standard acquired.
Warning
In the failure detection function, if a power supply whose detection power supply and operation input power supply rise and fall times exceed 200 ms is used, an alarm may be displayed or output while the rated voltage is reached. . Select a DC power supply that rises and falls in 200 ms or less.

Ulasan Produk