OMRON Round Waterproof Connector (M12) Connector With Cable Socket Socket One Side Connector XS2 XS2F-D421-C80-F Light Grey 1pc

#Nomor SKU S032271430
Wishlist
Rp289.900
Persediaan

Spesifikasi Produk

Model Number XS2F-D421-C80-F
Unit 1pc
Protection Class IP67(IEC529)
Cable Holding Strength (N/15s) Outer diameter Φ6: 98, Outer diameter Φ4~Φ5: 49, Outer diameter: Φ3: 29
Cable Flame-retardant, bending-resistant cable
Operating Temperature Range (°C) -25 to +70
Tensile Strength (N/s) Assembly part fixed: 98/15
Tensile Strength (N) Assembly part fixed: 98/15s
Color Contact block: light gray
Number of Poles 4
Cover Material Soft PBT (UL94V-0)
Cable Length (m) 1
Operating Humidity Range 20 to 85%RH
Material (O-ring) Rubber
Type Connector with cable, socket one side connector
Contact Resistance (miliΩ) Connector: 40 or less (20mV or less, 100mA or less)
Rated Voltage (V) DC250
Rated Current (A) 1.5
Insulation Resistance (MΩ) 103 or more (at 500 VDC)
Contact Material Phosphor bronze
Connector One side connector
Core x Size (mm²) 4x0.5
M Code 46681792
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2022
Terakhir Diperbaharui 30 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterproof connector for FA pursuing reduced man-hours, maintenance and environmental resistance.
Compliant with IP67. Compact connector for FA that achieves 94V-0 flame resistance.
Wiring system connector makes facility maintenance easier and reduces facility downtime.
Warning
Crimp type socket contacts are sold separately.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait